Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trackman Marble Mouse

Number of Wheels
Nothing
Ball Diameter (mm)
40
Cable Length (cm)
173
Number of Buttons
4
Resolution
300dpi
Interface
USB/PS/2
Sensor
Optical
Dimensions (Width W x Depth D x Height H) (mm)
86.5x165.4x42.3 (trackball body)
OS Support
WindowsxP/WindowsVista/Windows7/Windows8/MacOS x 10.5 or later
Weight (g)
198 (trackball body)
Color
(Body) Dark Silver, (ball) Red
Specification
Compliant software version: SetPoint, LCC
Accessories
PS / 2 adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-150r 75926907 61.99 SGD
In stock
ADD TO CART

Related Products