Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Logitech Wireless Trackball m570t

3.67 (3)
Dimensions (Width x Depth x Height)(mm)
(Trackball body) 145x45x95, (receiver) 14.4x18.7x6.1
Opreration Distance
Up to 10m
Wireless Communication System
Advanced 2.4GHz (Unifying compatible)
Number of Wheels
Scroll wheel / Yes, horizontal scroll / no
Number of Buttons
5
Battery Life
18 months maximum
Resolution
540dpi
Batteries
AA batteries x1
Interface
USB
Sensor
Laser
OS Support
WindowsXP/WindowsVista/Windows7/Windows8/WindowsRT/MacOSX10.5 later
Weight (g)
(Body) 142, (receiver) 2
Color
Silver & Blue
Specification
(Speed performance) up to 20 inches per second (software version) SetPoint6.1&LCC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M570t 75926916 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
PC work time CAD drawing creation time
2
From Japan
On 2017-02-07 07:49:26
It will take a while until it becomes a thumb operation. Also, it's a bit difficult to push right and left clicks and it's easy to get double-clicked because sensitivity is too good.
This review is about item#75926916.
Using music software and video software, I use it for music production and video editing work
4
From Japan
On 2015-10-06 18:34:29
I think that you do not have to become tendonitis because you can work without lifting the mouse thanks to the trackball. Scroll response is slow and there is a little bit of trouble. Also, in the ball, it moves until it gets accustomed to very subtle fine work such as movement of the video frame by frame, so I think that it would be useful if there is a switch with two stages such as the speed of the movement position of the ball ... That may be difficult with that too.
This review is about item#75926916.
DTP, CAD
5
From Japan
On 2015-09-20 21:02:08
Since the overall size is small as a trackball, I think that it is suitable for people with small hands. I feel good if the feel (response) when pressing the button is a bit more soft.
This review is about item#75926916.

Related Products