Buy more than* S$200* and get FREE SHIPPING

Logitech Wireless Keyboard

5.00 (1)
Opreration Distance
10m
Adjustability
Angle / 8degree
Wireless Communication System
Advanced 2.4GHz (Unifying compatible)
Key Pitch (mm)
19
Keyboard
Memory card pocket inside dimension / 60x40
Key Strokes (mm)
3
Battery Life
Upto3years
Batteries
AA batteries x2
Keyboard Layout
105-key Japanese layout
Interface
USB
Other Functions
AES encryption
Dimensions (Width W x Depth D x Height H) (mm)
(Keyboard body) 381x155x19, (receiver) 18x13x5
OS Support
WindowsRT or, Windows7, Windows8 WindowsxP, WindowsVista
Weight (g)
(Including battery) (keyboard body) 512, (receiver) 2
Color
Black
Others
[Shortcut key (application) web browser, e-mail, search,, "media player Display stop (other) play / pause, mute, volume up, volume down, sleep, and desktop "
Specification
Pushing pressure: 65g
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K360r 75926952 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for office work
5
From Japan
On 2017-06-02 14:34:10
It is a good product easy to push and touch smoothly. It is compact and easy to carry around.
This review is about item#75926952.

Related Products