Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 75 493-7481 1Box(500g) 1 10(3.4)x75 75935447 6.99 SGD
In stock
4.2 100 - 1Box(500g) 1 8(4.2)x100 75935465 9.99 SGD
Shipped after 2018-05-31
3.7 90 493-7741 1Box(500g) 1 9(3.7)x90 75935456 5.99 SGD
In stock
1.8 32 - 1Box(500g) 1 15(1.8)x32 75935395 6.99 SGD
In stock
2.4 45 493-7635 1Box(500g) 1 13(2.4)x45 75935413 6.99 SGD
In stock
3 65 493-7465 1Box(500g) 1 11(3.0)x65 75935431 6.99 SGD
In stock
1.7 25 493-7732 1Box(500g) 1 16(1.7)x25 75935386 6.99 SGD
In stock
2.7 50 493-7473 1Box(500g) 1 12(2.7)x50 75935422 6.99 SGD
In stock
2.1 38 493-7627 1Box(500g) 1 14(2.1)x38 75935404 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
A plate stopper
5
From Japan
On 2017-12-08 09:37:56
Brass is beautiful finish but price is high (although it is still cheaper about 1000 per box than usual), since brass is slippery, the place where the tree has slipped is slippery Easy to loosen, easy to loosen, if it is UNIQLO part of the screw sticks to the tree and it is difficult to float, but the part of the screw is a bit sloppy and still a little floating, but I think that this price is good at this price.
This review is about item#75935386.
During palette production
5
From Japan
On 2017-08-04 20:36:46
It was just right size for making pallet! I think that it is difficult to get out!
This review is about item#75935413.
Production of plate pallet
5
From Japan
On 2017-06-26 15:50:06
There is no particular problem as it is a pallet making for placing steel products on a board pallet and putting them in a cardboard box.
This review is about item#75935422.
Interior finish
5
From Japan
On 2017-04-01 20:12:27
The amount was large, the strength was sufficient and it was easy to use. I will also use it.
This review is about item#75935413.
2 x 4 frame making
5
From Japan
On 2016-10-20 23:48:41
Beyond imagination, the material is solid, it is hard to bend at driving and it is very easy to use.
This review is about item#75935431.

Related Products