Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Countersunk Head Nail

5.00 (1)
Thickness (mm)
1.5
Length (mm)
25
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 493-7571 1Box(500g) 1 17(1.5)x25 White 75935806 12.99 SGD
In stock
Cream - 1Box(500g) 1 17(1.5)x25 Cream 75935815 12.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
repair work
5
From Japan
On 2016-04-22 13:27:23
It is cheap and I am satisfied.
This review is about item#75935815.

Related Products