Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 32 493-7945 1Box(400g) 1 32mm 75936104 14.99 SGD
In stock
2.7 50 493-7953 1Box(400g) 1 50mm 75936131 14.99 SGD
In stock
1.7 25 493-7716 1Box(400g) 1 25mm 75936095 14.99 SGD
In stock
2.4 45 493-7619 1Box(400g) 1 45mm 75936122 14.99 SGD
In stock
3.0 65 493-7961 1Box(400g) 1 65mm 75936147 14.99 SGD
In stock
2.1 38 493-7554 1Box(400g) 1 38mm 75936113 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wooden fence production
4
From Japan
On 2017-10-08 20:08:04
In Homsen, this length was only 1.6 mm thick, only things were found, and I wanted a thick thing even a bit, so it was good because it was thick (but only 0.1 mm).
This review is about item#75936095.
Wood work
5
From Japan
On 2016-12-18 10:13:16
Finishing for woodworking work For cosmetic use, since you can purchase only necessary amount by subdivision it is saved because you can work without personal inventory in private management.
This review is about item#75936104.
Exterior wall construction
5
From Japan
On 2015-10-10 15:22:06
It was colorful and was a stainless steel nail with no mixing. I am using it for the outer wall construction which exposes it to the rain breeze, but it does not rust and can not come out, it is handy. Since the head is also large, the holding power of the material is strong, and it keeps the muzzle properly.
This review is about item#75936147.
Planking
5
From Japan
On 2015-04-10 10:51:53
I could use it normally
This review is about item#75936147.

Related Products