Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Hole Punchers

Hole Intervals (mm)
80
Hole Diameter (phi mm)
6
Weight (g)
158
...see all>
Product Options
ADD TO CART
Perforation Capacity (Number of Sheets) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Perforation Capacity (Number of Sheets) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 White 1PC 1 DP-15N/W 76147976 -
Discontinued
[x]
- SkyBlue 1PC 1 DP-15N/SB 76147967 -
Discontinued
[x]
- Pink 1PC 1 DP-15N/P 76147951 -
Discontinued
[x]
- Blue 1PC 1 DP-15N/B 76147942 -
Discontinued
[x]
ADD TO CART

Related Products

Max

Max