Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-Hole Punches

5.00 (1)
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
15
Dimensions (Width x Length x Height ) (mm)
119 x 79 x 74 (stopper when using 47)
Hole Diameter (phi mm)
6
Weight (g)
212
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 DP-15T/R 76148003 8.99 SGD
In stock
White 1PC 1 DP-15T/W 76148012 8.99 SGD
In stock
Black 1PC 1 DP-15T/K 76147994 8.99 SGD
In stock
Blue 1PC 1 DP-15T/B 76147985 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Close drawing file
5
From Japan
On 2015-05-08 17:05:40
Light and easy to hit
This review is about item#76148003.

Related Products