Buy more than* S$200* and get FREE SHIPPING

Power Clipper GACHUCK

5.00 (2)
Dimensions (Length L x Width W x Height H) (mm)
126 x 33 x 30
Weight (g)
68
Color
Blue
Compatible
Clip / HK-P550, HK-P400K
Specification
Gachuck clip loading number/ 8pcs. Clipping number/ middle size: maximum approximately 40 sheets, medium thick size: maximum approximately 55 sheets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK-55D/B 76149096 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing the form
5
From Japan
On 2017-12-13 16:06:55
It is a very compact, easy-to-use and easy to use product.
This review is about item#76149096.
Temporary fixation
5
From Japan
On 2017-11-01 16:09:45
As expected, it is a maker's item, so it feels good and can be fixed firmly.
This review is about item#76149096.

Related Products