Buy more than* S$200* and get FREE SHIPPING

Automatic Numbering Machine

4.60 (5)
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Weight (g) Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Weight (g) Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
129x48x44 270 Ink pads / N-IP10 4-digit 4-style 1PC 1 NR-404 76149437 67.99 SGD
Shipped after 2018-04-23
144x79x43 570 Ink pads / N-IP30 10-digit 7-style 1PC 1 NR-1007 76149394 159.99 SGD
Shipped after 2018-04-23
144x64x56 460 Ink pads / N-IP20 6 digit lever type 1PC 1 NR-60F 76149491 119.99 SGD
Shipped after 2018-04-26
144x64x43 460 Ink pads / N-IP20 6-digit 9-style 1PC 1 NR-609 76149482 109.99 SGD
Shipped after 2018-04-26
144x64x43 460 Ink pads / N-IP20 6-digit 7-style 1PC 1 NR-607B 76149473 78.99 SGD
Shipped after 2018-04-23
144x60x45 340 Ink pads / N-IP20 6-digit 7-style 1PC 1 NR-607AColor 76149464 80.99 SGD
Shipped after 2018-04-26
144x64x43 460 Ink pads / N-IP20 6-digit 7-style 1PC 1 NR-607A 76149455 78.99 SGD
Shipped after 2018-04-23
129x48x44 270 Ink pads / N-IP10 5-digit 4-style 1PC 1 NR-504 76149446 68.99 SGD
Shipped after 2018-04-23
144x64x43 460 Ink pads / N-IP20 Seven-digit 5-style 1PC 1 NR-705 76149507 94.99 SGD
Shipped after 2018-04-23
144x64x43 460 Ink pads / N-IP20 8-digit 7-style 1PC 1 NR-807 76149525 129.99 SGD
Shipped after 2018-04-23
144x64x43 460 Ink pads / N-IP20 Seven-digit 7-style 1PC 1 NR-707 76149516 96.99 SGD
Shipped after 2018-04-26
144x64x43 450 Ink pads / N-IP20 5-digit 5-style 1PC 1 NR-G505 76149534 98.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Numbering printing of slips
5
From Japan
On 2018-01-05 10:47:54
The part with the hand is soft with rubber, and it is not tired even for a long time
This review is about item#76149455.
Used for lot number
4
From Japan
On 2017-05-23 06:54:42
Used for product numbering. I feel a little inconvenient because I do not move in the opposite direction to match the numbers, but I am satisfied except it.
This review is about item#76149394.
Organization of patient-like certificates
5
From Japan
On 2017-04-05 16:59:12
I have used the numbering of the same MAX pressed three times so far, but since I have spelled four certificates designated by City Hall, I bought this. Because it became easier to have a handle a little larger overall, continuous numbering work was also much easier. Recommended numbering! It is!
This review is about item#76149455.
Serial insertion in 100 case units
4
From Japan
On 2016-04-19 16:10:44
Since the place to use is a narrow part of the corrugated card case, how to use it is necessary to use it. I think that ink attachment is a little bad, especially because it is called a metal stamp. I think that it will be improved if used, but it is an early impression. Since it can be used continuously, the place here is very handy. It is a feeling that there is no problem at all in the case of normal use.
This review is about item#76149446.
Numbering for vouchers
5
From Japan
On 2015-07-23 16:10:06
It is easy to use.
This review is about item#76149446.

Related Products