Buy more than* S$200* and get FREE SHIPPING

Numbering Machine Ink

5.00 (2)
Capacity (mL)
20
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indigo 1PC(20mL) 1 NR-20 Ai 76149403 5.99 SGD
In stock
Black 1PC(20mL) 1 NR-20Black 76149421 5.99 SGD
In stock
Red 1PC(20mL) 1 NR-20 red 76149412 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for numbering stamp ink
5
From Japan
On 2017-07-10 17:05:13
Numbering stamp ink seems to be special, Even if you use your own stamp ink etc., it will not go well. I tried trial and error, but in the end it is like this is the only thing. I should have purchased it quickly
This review is about item#76149412.
At the time of affixing and stamping contract signs etc.
5
From Japan
On 2017-06-07 09:19:19
It is excellent in quick-drying property, and I feel that the sharpness of the imprinted shadow is sharp. Because it is hard to reattach to other paper with quick drying, even after a lot of contract stamping, it can be piled up and processed quickly. It is a vivid color closer to red than the color of vermillion in general.
This review is about item#76149412.

Related Products