Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electronic Checkwriter

5.00 (2)
Printing Type
Dial-up (manual rotation selection method), cross increments
Dimensions (Height H x Width W x Depth D) (mm)
123x97x235
Weight (kg)
1.8
Compatible
Ink pad / RC-IP10 Ink / NR-20 Black
Specification
Printable range: free, print length: 17mm-54mm, print feeding: comma (,), period (.), half pitch feeding, paper feeding: knurling system, paper set: holding paper, release, one push system, length adjusting lever: existing
Accessories
Each one (RC-IP10), ink (small), dust cover x ink pad
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RC-150S 76149543 139.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you create a receipt
5
From Japan
On 2016-07-02 16:17:06
It was superior in cost performance.
This review is about item#76149543.
Check for printing
5
From Japan
On 2016-01-27 14:38:04
Simple and I think that is good to use anywhere because it does not need the power.
This review is about item#76149543.

Related Products