Buy more than* S$200* and get FREE SHIPPING

Thermal Labels

5.00 (3)
Caution
ELP-L3948N-20 is available to use the following version of the machine: keyboard software Ver.1.20 or later (ELP-60S), the printer driver Ver.4.08 or later (ELP-60S and ELP-60).
...see all>
Product Options
ADD TO CART
Number of Sheets Pitch (mm) Weight (g) Width (mm) Compatible Models Length (m) Form Dimensions (Width x Length x Height ) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Sheets Pitch (mm) Weight (g) Width (mm) Compatible Models Length (m) Form Dimensions (Width x Length x Height ) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
700 sheets 42 242 29 ELP-60, ELP-60N, ELP-60S - Die cut label 54 x 112 x 115 1Roll 1 ELP-L2942N-15 76150733 24.99 SGD
In stock
700 sheets 42 440 62 ELP-60 · ELP-60N · ELP-60S - Die cut label 88 x 112 x 115 1Roll 1 ELP-L6242N-16 76150767 33.99 SGD
In stock
(34m / volume) (Non-fixed length) 472 62 (non-fixed length) ELP-60, ELP-60N, ELP-60S 34 Non-fixed length label 88 x 112 x 115 1Roll 1 ELP-L6200N-05 76150751 29.99 SGD
In stock
620 sheets 48 300 39 ELP-60, ELP-60N, ELP-60S - Die cut label 65 x 112 x 115 1Roll 1 ELP-L3948N-20 76150742 27.99 SGD
In stock
530 sheets 57 442 62 ELP-60, ELP-60N, ELP-60S - Die cut label 88 x 112 x 115 1Roll 1 ELP-L6257N-17 76150776 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Put it on the bag of parts.
5
From Japan
On 2018-03-13 14:54:09
The price is cheap. Box and contents were beautiful and could be used pleasantly.
This review is about item#76150742.
Making sweets
5
From Japan
On 2017-12-08 11:36:36
It is useful because it does not blur even if it gets wet. I will also purchase it.
This review is about item#76150767.
Barcode to paste on product packaging material
5
From Japan
On 2017-03-25 13:14:57
Very good, difficult to peel off, printed letters almost never fade

Related Products