Buy more than* S$200* and get FREE SHIPPING

Wheel Chock

3.50 (2)
Purpose
For regular to large car, RV car, and 4t truck.
Dimensions (Width W x Depth D x Height H) (mm)
250x130x113
Length (cm)
90 (rope)
Weight (kg)
6.5 (two, including rope)
Material
+ Natural rubber reclaimed rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 No.2250 75936716 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Parking at the customer's office (obligation to use the stopper)
2
From Japan
On 2015-06-11 11:32:28
Integral molding of rubber is too heavy! The price is cheap but heavy anyway, so please consider lightly and cheap ones
This review is about item#75936716.
When parking on a slope
5
From Japan
On 2014-11-18 13:55:57
It is used to fasten 3t truck wheels. It was good because it was cheaper than the others.
This review is about item#75936716.

Related Products