Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (phi mm) Diameter (phi mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Diameter (phi mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21 9.2   1PC 1 BO-103(2) 75936752 0.99 SGD
In stock
6 22 10.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-112(7) 17505057 4.99 SGD
Shipped after 2018-01-25
6 22 9.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-112(A)M 17505066 4.99 SGD
Shipped after 2018-01-25
6 21.2 9.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-95(A) 17505224 7.99 SGD
Shipped after 2018-01-26
7.5 30 11.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-B484 17505242 6.99 SGD
Shipped after 2018-01-26
7.5 30.2 11.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-B484(A)-H 17505258 9.99 SGD
Shipped after 2018-01-25
6 22 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-B842(A2)-H 17505276 7.99 SGD
Shipped after 2018-01-25
6 25.8 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-DBM(2)N 17505303 5.99 SGD
Shipped after 2018-01-26
6 25.7 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-DBM(3)N 17505312 6.99 SGD
Shipped after 2018-01-26
6 25.5 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-DBM(A) 17505328 6.99 SGD
Shipped after 2018-01-26
6 21.2 9.2   1pc 1 BO-103(1) 17504978 0.99 SGD
In stock
6 21.2 9.2   1pc 1 BO-103(A) 17504987 7.99 SGD
Shipped after 2018-01-26
6 21.9 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-112(A) 17505075 8.99 SGD
Shipped after 2018-01-25
6 21.2 9.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-400(3)N 17505188 4.99 SGD
Shipped after 2018-01-25
5.9 25.1 7.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-B814(A) 17505267 5.99 SGD
Shipped after 2018-01-25
6 25.1 7.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-107(A) 17505023 5.99 SGD
Shipped after 2018-01-25
6 22 10.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-112(6) 17505048 3.99 SGD
Shipped after 2018-01-26
6 22 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-112(A)J 17505084 5.99 SGD
Shipped after 2018-01-26
6 29 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215L(A)J-H 17505093 8.99 SGD
Shipped after 2018-01-25
6 28 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215MM(A)M 17505145 8.99 SGD
Shipped after 2018-01-26
6 28 11.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-B872(A) 17505285 7.99 SGD
Shipped after 2018-01-25
6 25.8 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-DBM(1)N 17505294 6.99 SGD
Shipped after 2018-01-26
6 25.8 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-DBM(A)BR-H 17505337 9.99 SGD
Shipped after 2018-01-26
5.9 25.1 7.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LBH761 17505364 4.99 SGD
Shipped after 2018-01-25
5.9 25.1 7.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LBH771-H 17505398 6.99 SGD
Shipped after 2018-01-25
6.2 20.7 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LKB(A)-2 17505416 4.99 SGD
Shipped after 2018-01-25
6.2 20.7 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LKJ(A) 17505434 8.99 SGD
Shipped after 2018-01-25
6 25 7.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-107(3) 17505014 4.99 SGD
Shipped after 2018-01-26
5.9 22.1 8.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-PF130(A) 17505468 4.99 SGD
Shipped after 2018-01-26
6 21.2 9.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-103(Z) 17504996 1.99 SGD
Shipped after 2018-01-25
6 22 10.3   1pc 1 BO-112(3) 17505032 0.99 SGD
Shipped after 2018-01-24
6 28 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215MM-N 17505154 6.99 SGD
Shipped after 2018-01-25
6 28 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215MM-N-SN 17505163 6.99 SGD
Shipped after 2018-01-25
6 21.2 9.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-95(2) 17505215 4.99 SGD
Shipped after 2018-01-25
6 28 11.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-PF541 17505477 5.99 SGD
Shipped after 2018-01-26
5.9 25.1 7.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LBH771 17505382 4.99 SGD
Shipped after 2018-01-25
6.2 20.7 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LKB(A) 17505407 4.99 SGD
Shipped after 2018-01-25
6.2 20.7 12.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LKB(A)-H 17505425 5.99 SGD
Shipped after 2018-01-25
6 21.2 9.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-400(4) 17505197 4.99 SGD
Shipped after 2018-01-25
6 29 11.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215L(A) 17505102 8.99 SGD
Shipped after 2018-01-25
6 28 11.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215MM(A) 17505127 7.99 SGD
Shipped after 2018-01-25
6 28 11.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-1215MM(A)-H 17505136 8.99 SGD
Shipped after 2018-01-25
5.9 22 9.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BO-LX2(A2)-H 17505443 7.99 SGD
Shipped after 2018-01-25
6 22 8.9   1pc 1 BO-PF130 17505452 0.99 SGD
In stock
6 29 12.4   1pc 1 BO-1215L-N 17505118 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Electric reel for wakasagi
5
From Japan
On 2017-11-02 23:45:51
Powered by buzz for electric reels. As you can see from the manufacturer's page specifications, the one with nickel plating attached to the magnet is 1215 L - N. If the last letter of the model number is different, it will not respond to magnetism such as aluminum, so be careful for the same purpose!
This review is about item#17505118.
I used it for a spinning electric reel.
5
From Japan
On 2017-10-31 17:52:07
It is the best with the goods I finally reached without having a good size.
This review is about item#17505118.
On a sewing machine
4
From Japan
On 2017-10-04 12:06:38
I used it expecting it because the appearance and touch feeling was also good. You may want to ripe? is.
This review is about item#75936752.
Prevent deviation of conveyor
5
From Japan
On 2017-09-10 08:20:32
Although it is different from the original usage, it is used as a guide of the conveyor belt to prevent deviation.
This review is about item#17505118.
Used for self-made public fish electric reel winding
5
From Japan
On 2017-03-21 10:38:49
Home made public fish Electric reel has been used for thread reel winding season OFF, it has not yet battle yet. It is a good feeling of reasoning, and I am looking forward to next season.
This review is about item#17505118.
Parts of motorized reel for fishing
5
From Japan
On 2017-03-16 19:16:26
I use it as a spool (thread winding) of an electric reel for fishing. Because it is aluminum, it is light and extra rotation is few. Because it is difficult for threads to hang, it is useful. It is solid and strong enough.
This review is about item#17505337.
Self-made wagashi fishing rod
5
From Japan
On 2017-03-05 18:54:27
Both size and weight were products that I expected. I just wanted steel instead of aluminum.
This review is about item#17505102.
Sewing in industrial sewing machines
5
From Japan
On 2016-11-03 10:57:03
There is no easy place to purchase easily, so you can easily get it without going out to buy, so I am deeply impressed by the many items of Monotarou's products. Although it is inexpensive, it can be used without problems.
This review is about item#17504978.
Chair rebuild
5
From Japan
On 2016-05-11 17:17:23
It is used for JUKI TL - 82 but it is particularly good without problems
This review is about item#75936752.
Sewing operation
5
From Japan
On 2016-04-22 08:24:11
After all it is good made in Japan. Accuracy is different. Although I tried to buy a made in China (although it says to say it is high 60 yen per one) Bali and variations were bad, it did not become usable. I will buy this from now. However, because I buy a lot, individual packaging will be in vain. I am happy if there are boxes etc. in units of dozens.
This review is about item#75936752.