Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drop In Anchor

4.18 (11)
Purpose
Light gauge ceiling construction, temporary scaffold mounting, mounting bracket for hanging duct, concrete form construction, mounting disaster prevention equipment, etc.
Material
Iron
...see all>
Product Options
ADD TO CART
Screw Length (mm) Type Drilling Depth (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Diameter Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Type Drilling Depth (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Diameter Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 56 25.5(2600) 50 Trivalent Chromate 17.3 18.0 W1/2 50 1Box(10PC) 1 GA40 75960674 17.99 SGD
Shipped after 2018-05-07
25 - 68 33.3(3400) 60 Trivalent Chromate 21.5 22.0 W5/8 60 1Box(5PC) 1 GA50 75960683 15.99 SGD
Shipped after 2018-05-07
- - 45 14.9(1520) 40 Trivalent Chromate 14.0 14.5 W3/8 40 1Box(10PC) 1 GA30 75960665 6.99 SGD
In stock
- - 33 9.3(950) 30 Trivalent Chromate 10.5 11.0 W1/4 30 1Box(10PC) 1 GA20 75960647 8.99 SGD
Shipped after 2018-05-07
25 - 68 33.3(3400) 60 Trivalent Chromate 21.5 22.0 M16 60 1Box(5PC) 1 M16 75960631 15.99 SGD
In stock
- - 45 14.9(1520) 40 Trivalent Chromate 14.0 14.5 M10 40 1Box(10PC) 1 M10 75960613 7.99 SGD
In stock
- - 33 9.3(950) 30 Trivalent Chromate 10.5 11.0 M6 30 1Box(10PC) 1 M6 75960595 8.99 SGD
In stock
- - 39 12.7(1300) 35 Trivalent Chromate 12.0 12.5 W5/16 35 1Box(10PC) 1 GA25 75960656 8.99 SGD
Shipped after 2018-05-07
13 Metric thread 39 12.7(1300) 35 TrivalentChromate 12 12.5 M8 35 1Box(10PC) 1 M8 75960604 7.99 SGD
In stock
20 Metric thread 56 25.5(2600) 50 TrivalentChromate 17.3 18 M12 50 1Box(10PC) 1 M12 75960622 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
For myself
5
From Japan
On 2017-10-29 11:53:34
Because it is a cheap and easy-to-use pack, I think that it is a very good product that can be reworked even if it fails
This review is about item#75960604.
I used it on the confident garage floor.
5
From Japan
On 2017-09-13 16:00:18
There are a lot of benefits in it. I can not buy it at this price at a neighborhood home improvement center.
This review is about item#75960613.
Machine installation
4
From Japan
On 2017-09-01 17:30:28
When installing a machine in the ground use. There was no particular problem.
This review is about item#75960631.
Parking lot pawl
4
From Japan
On 2016-06-15 21:07:23
Because mortar thickness was small, I had trouble fixing. With hammering, you can play a role as it is.
This review is about item#75960622.
Drive into the wall as an anchor
5
From Japan
On 2016-05-29 17:39:18
I am satisfied with cheap good things
This review is about item#75960604.
Ceiling stud hanging
2
From Japan
On 2016-03-11 11:58:02
If you strike a little strongly with a ceiling hanger etc., the threads are prone to stupidity.
This review is about item#75960613.
Stock
3
From Japan
On 2015-11-12 15:26:05
Ordinary upper class
This review is about item#75960665.
Installation of safety fence
5
From Japan
On 2015-08-31 21:16:20
It was easy to use.
This review is about item#75960613.
Mounting bracket with wall
5
From Japan
On 2015-02-27 13:19:50
I do appreciate it because it is not necessary for large amounts.
This review is about item#75960665.
Fixation of side groove lid
5
From Japan
On 2014-12-02 13:34:38
It is an ordinary item. Since it was the next day delivery, I bought it.
This review is about item#75960604.

Related Products