Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All Anchor, Steel, Pack Product

4.56 (9)
Purpose
Mounting hardware, mounting a chair, vending machine installation, piping installation, air-conditioning equipment installation.
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Maximum Proportional Load kn (kgf) Maximum Shear Force (kN)(kgf) Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Surface Processing Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Maximum Proportional Load kn (kgf) Maximum Shear Force (kN)(kgf) Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Surface Processing Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1Box(10PC) 1 C-1212 75960823 34.99 SGD
In stock
- - - - - - - - - - - 1Box(10PC) 1 C-645 75960692 7.99 SGD
In stock
60 Iron 10.0(1020) 23.3(2380) 1 to 6 14.3(1460) 40 TrivalentChromate 12.7 20 M12 1Box(10PC) 1 C-1260 75960787 18.99 SGD
In stock
70 Iron 13.3(1360) 23.3(2380) 1 to 6 17.9(1826) 50 TrivalentChromate 12.7 25 M12 1Box(10PC) 1 C-1270 75960796 20.99 SGD
In stock
100 Iron 7.1(732) 16.0(1640) 1 to 46 11.5(1180) 40 TrivalentChromate 10.5 30 M10 1Box(10PC) 1 C-1010 75960762 21.99 SGD
In stock
80 Iron 7.1(732) 16.0(1640) 1 to 26 11.5(1180) 40 TrivalentChromate 10.5 25 M10 1Box(10PC) 1 C-1080 75960744 17.99 SGD
In stock
50 Iron 3.5(360) 10.1(1030) 1 to 5 6.9(705) 35 TrivalentChromate 8.5 20 M8 1Box(10PC) 1 C-850 75960717 8.99 SGD
In stock
100 Iron 23.7(2425) 47.9(4890) 1 to 20 31.5(3215) 60 TrivalentChromate 17 40 M16 1Box(5PC) 1 C-1610 75960832 21.99 SGD
In stock
70 Iron 3.5(360) 10.1(1030) 1 to 25 6.9(705) 35 TrivalentChromate 8.5 25 M8 1Box(10PC) 1 C-870 75960726 12.99 SGD
In stock
120 Iron 23.7(2425) 47.9(4890) 1 to 40 31.5(3215) 60 TrivalentChromate 17 40 M16 1Box(5PC) 1 C-1612 75960841 28.99 SGD
In stock
60 Iron 7.1(732) 16.0(1640) 1 to 6 11.5(1180) 40 TrivalentChromate 10.5 25 M10 1Box(10PC) 1 C-1060 75960735 11.99 SGD
In stock
60 Iron 2.0(200) 6.3(652) 1 to 20 3.9(400) 30 TrivalentChromate 6.4 20 M6 1Box(10PC) 1 C-660 75960701 9.99 SGD
In stock
90 Iron 13.3(1360) 23.3(2380) 1 to 26 17.9(1826) 50 Trivalent Chromate 12.7 30 M12 1Box(10PC) 1 C-1290 75960805 25.99 SGD
In stock
100 Iron 13.3(1360) 23.3(2380) 1 to 36 17.9(1826) 50 Trivalent Chromate 12.7 40 M12 1Box(10PC) 1 C-1210 75960814 27.99 SGD
In stock
90 Iron 7.1(732) 16.0(1640) 1 to 36 11.5(1180) 40 Trivalent Chromate 10.5 30 M10 1Box(10PC) 1 C-1090 75960753 19.99 SGD
In stock
120 Iron 7.1(732) 16.0(1640) 1 to 66 11.5(1180) 40 Trivalent Chromate 10.5 30 M10 1Box(10PC) 1 C-1012 75960771 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Installation of signboard
4
From Japan
On 2017-10-26 21:26:05
As a rule, I do not know the durability unless time goes on, but I do not think there is any problem. It is a cheapest feeling!
This review is about item#75960726.
Installation of facade sign
5
From Japan
On 2017-03-18 18:48:16
In the local, it was a standardized item that took time to order but it was immediately saved by reaching us at hand. I asked for another standard, but it was disappointing that I was not shipped for several days and could not make it in time. If possible, I think that it is more convenient if you know how many days later you can ship the shipping schedule date or when you place an order.
This review is about item#75960771.
Sunday mechanic
5
From Japan
On 2016-12-23 19:38:27
At home centers you can not purchase at this price. Goods are also satisfactory.
This review is about item#75960735.
Machine fixing
2
From Japan
On 2016-03-17 23:41:28
I think that pins are easy to break. If you do not drive hard with care, you will immediately bend. The effectiveness of the anchor was sufficient. I think the price is good.
This review is about item#75960735.
anchor
5
From Japan
On 2015-11-13 18:56:56
Yohkotta
This review is about item#75960832.
To fix home carport
5
From Japan
On 2015-11-06 20:38:22
Is the dimension table of the product wrong? I think that it is 50 although there is an embedding depth of 40 ‥. Please confirm.
This review is about item#75960744.
Reinforce foundation
5
From Japan
On 2015-10-13 20:18:31
I can firmly fix it
This review is about item#75960796.
Reinforcement of the foundation of the house
5
From Japan
On 2015-10-13 19:23:29
It is easy to fix metal fittings securely.
This review is about item#75960796.
Angle mounting
5
From Japan
On 2015-02-05 08:00:27
I think that Cospa is amazing.
This review is about item#75960787.

Related Products