Buy more than* S$200* and get FREE SHIPPING

Sleeve-All Anchor

4.20 (10)
Purpose
For securing conveyor belt leg, mounting crest table, plumbing fixtures, steps, and floor support bracket, etc.
Material
Stainless
...see all>
Product Options
ADD TO CART
Maximum Shear Force (kN)(kgf) Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Maximum Proportional Load kn (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Shear Force (kN)(kgf) Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Implantment Depth (mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Maximum Proportional Load kn (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50.3(5130) 1 to 20 29.9(3050) 60 17.0 40 M16 100 20.2(2060) 1Box(5PC) 1 SC-1610 75960997 71.99 SGD
Shipped after 2018-01-25
50.3(5130) 1 to 40 29.9(3050) 60 17.0 40 M16 120 20.2(2060) 1Box(5PC) 1 SC-1612 75961006 73.99 SGD
Shipped after 2018-01-22
16.9(1720) 1 to 46 10.2(1048) 40 10.5 30 M10 100 4.5(466) 1Box(10PC) 1 SC-1010 75960927 57.99 SGD
Shipped after 2018-01-22
6.7(684) 1 to 20 4.5(462) 30 6.4 20 M6 60 2.0(205 1Box(10PC) 1 SC-660 75960866 21.99 SGD
Shipped after 2018-01-22
16.9(1720) 1 to 36 10.2(1048) 40 10.5 30 M10 90 4.5(466) 1Box(10PC) 1 SC-1090 75960911 53.99 SGD
Shipped after 2018-01-25
24.4(2490) 1 to 6 17.1(1750) 40 12.7 20 M12 60 10.7(1100) 1Box(10PC) 1 SC-1260 75960945 48.99 SGD
Shipped after 2018-01-22
10.6(1080) 1 to 25 6.5(670) 35 8.5 25 M8 70 3.4(350) 1Box(10PC) 1 SC-870 75960884 30.99 SGD
Shipped after 2018-01-22
16.9(1720) 1 to 66 10.2(1048) 40 10.5 30 M10 120 4.5(466) 1Box(10PC) 1 SC-1012 75960936 66.99 SGD
Shipped after 2018-01-22
24.4(2490) 1 to 26 17.1(1750) 50 12.7 30 M12 90 10.7(1100) 1Box(10PC) 1 SC-1290 75960963 83.99 SGD
Shipped after 2018-01-25
24.4(2490) 1 to 36 17.1(1750) 50 12.7 40 M12 100 10.7(1100) 1Box(10PC) 1 SC-1210 75960972 85.99 SGD
Shipped after 2018-01-22
24.4(2490) 1 to 56 17.1(1750) 50 12.7 50 M12 120 10.7(1100) 1Box(10PC) 1 SC-1212 75960981 83.99 SGD
Shipped after 2018-01-25
24.4(2490) 1 to 6 17.1(1750) 50 12.7 25 M12 70 10.7(1100) 1Box(10PC) 1 SC-1270 75960954 51.99 SGD
Shipped after 2018-01-22
16.9(1720) 1 to 6 10.2(1048) 40 10.5 25 M10 60 4.5(466) 1Box(10PC) 1 SC-1060 75960893 32.99 SGD
Shipped after 2018-01-22
6.7(684) 1 to 5 4.5(462) 30 6.4 15 M6 45 2.0(205 1Box(10PC) 1 SC-645 75960857 17.99 SGD
Shipped after 2018-01-22
10.6(1080) 1 to 5 6.5(670) 35 8.5 20 M8 50 3.4(350) 1Box(10PC) 1 SC-850 75960875 23.99 SGD
Shipped after 2018-01-22
16.9(1720) 1 to 26 10.2(1048) 40 10.5 25 M10 80 4.5(466) 1Box(10PC) 1 SC-1080 75960902 48.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products