Buy more than* S$200* and get FREE SHIPPING

Stainless Steel GT Type Anchor, Pack Product

5.00 (1)
Maximum Proportional Load kn (kgf)
9.3(950)
Maximum Tensile Load kn (kgf)
12.7(1300)
Implantment Depth (mm)
30
Outer Diameter (phi mm)
12
Drill Diameter (phi mm)
12.5
Screw Length (mm)
12
Screw Diameter
W3/8
Overall Length (mm)
30
Material
Stainless
Type
Inch screw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SGT-3030 75961173 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing the anchor bolt at the fishing area
5
From Japan
On 2015-10-20 20:27:13
Collar is ant, 12.5 mm drill can be installed with shallow holes.
This review is about item#75961173.

Related Products