Buy more than* S$200* and get FREE SHIPPING

Drywall Anchor

2.50 (2)
Purpose
It is used to attach a lighting equipment, a towel hanger, and a curtain rail, etc. on the gypsum board that is not available to use screws or nails.
Mounting Screw Diameter (mm)
4
Maximum Pull-out Strength n (kgf)
(12.5mm board) 332, (9.5mm board) 212
Screw Length (mm)
Thickness of more than +20 fittings
Material
6nylonglassfiberfilled
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(13PC) 1 562-031 75961374 7.12 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of houses
1
From Japan
On 2016-10-31 15:48:12
I used it for gypsum board, but I could not use it just because a big hole was empty
This review is about item#75961374.
Curtain rail mounting
4
From Japan
On 2015-07-01 21:00:16
Convenient
This review is about item#75961374.

Related Products