Buy more than* S$200* and get FREE SHIPPING

Toggle Anchor

3.71 (7)
Purpose
To attach a hook on the hollow wall and lightweight products, etc.
Drill Diameter (phi mm)
8
Material
Resin
...see all>
Product Options
ADD TO CART
Compatible Board Thickness (mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Board Thickness (mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 to 6 Thicknessof20mm+fittings 4 to 5 1Box(15PC) 1 TA 75961435 5.99 SGD
In stock
11 to 13 Thicknessof32mm+fittings 3.5 to 6 1Box(15PC) 1 TB 75961453 5.99 SGD
In stock
9 to 11 Thickness of 32mm + fittings 3.5 to 6 1Box(15PC) 1 T9.5 75961444 5.99 SGD
In stock
15 to 19 Thicknessof38mm+fittings 3.5 to 6 1Box(13PC) 1 TC 75961462 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Fastener for gypsum board
5
From Japan
On 2017-12-28 16:40:27
We use it when attaching Heaton to gypsum board. It is simple and easy to use.
This review is about item#75961453.
As anchor to gypsum board
5
From Japan
On 2017-10-13 13:56:56
Resin made anchor used triple grip, but it is not easy to use (it will not be able to drive well after drilling holes) Purchased here. The mounting hole will be a little bigger, but it will be easy to install and it will be a pretty firm anchor.
This review is about item#75961444.
I used it to attach a curtain rail to the car interior
4
From Japan
On 2017-01-24 09:09:33
It was work on a cold day, so the resin became hard and it was hard to spread. I am satisfied that I can firmly fix it. I think that it is more user friendly if there is another smaller size
This review is about item#75961435.
Installing the backboard of the air conditioner
5
From Japan
On 2016-08-27 21:42:15
I am doing a big success when the back of the board is concrete immediately.
This review is about item#75961435.
Fasten curtain rail
1
From Japan
On 2016-06-22 21:03:21
There is no red pin that should be included. Although I have the same review two weeks ago, I repeat the same mistake.
This review is about item#75961453.
Anchor to gypsum board
3
From Japan
On 2016-06-07 15:11:17
Equivalent to other companies' products. The red pin that fits the photo was not in the packaging. (Forgot packing?) Perhaps it will not endure practical use? I think.
This review is about item#75961453.
Cable stop to gypsum board
3
From Japan
On 2014-06-11 11:22:43
It is subdivided, it is cheap and saved.
This review is about item#75961444.

Related Products