Buy more than* S$200* and get FREE SHIPPING

Wall Anchor, Pack Product

5.00 (7)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Test Matrix Maximum Tensile Load kn (kgf) Surface Processing Outer Diameter (phi mm) Compatible Board Thickness (mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Test Matrix Maximum Tensile Load kn (kgf) Surface Processing Outer Diameter (phi mm) Compatible Board Thickness (mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 Iron 3mm plywood 0.52(53.0) Trivalent Chromate 6.8 2 to 5 9.0 22 M4 1Box(15PC) 1 B-405 75961697 5.99 SGD
In stock
38 Iron Gypsum board 12.5mm 0.34(34.6) Trivalent Chromate 6.8 10 to 16 9.0 42 M4 1Box(14PC) 1 B-416 75961715 6.99 SGD
In stock
45 Iron Gypsum board 9.5mm + 12.5mm 0.50(51.0) Trivalent Chromate 6.8 17 to 23 9.0 49 M4 1Box(12PC) 1 B-423 75961724 5.99 SGD
In stock
52 Iron Gypsum board 9.5mm 0.38(38.7) TrivalentChromate 9 7 to 14 13 55 M5 1Box(9PC) 1 B-514 75961733 7.99 SGD
In stock
- - - - - - - - - - 1Box(14PC) 1 B-409 75961706 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-12-19 17:21:24
I think that this price is satisfactory if it comes in this quality.
This review is about item#75961724.
Installation of air conditioner
5
From Japan
On 2017-04-30 00:30:38
I used it to attach the indoor unit to the board wall. It is secure and secure.
This review is about item#75961715.
Board construction
5
From Japan
On 2017-04-24 09:40:04
It is cheap and saved. It is a pattern that is comparable with major manufacturers
This review is about item#75961697.
I used it on the gypsum board surface
5
From Japan
On 2016-12-12 20:26:30
Is good. I used this anchor for the first time though I was looking at the home center. I wonder what the hardships I have had so far (laugh)
This review is about item#75961706.
Installation of equipment
5
From Japan
On 2016-12-02 19:00:20
Although I have purchased it many times, I use it without any problem.
This review is about item#75961706.
Holder mounting of toilet paper
5
From Japan
On 2016-11-14 14:42:49
I firmly stopped on the gypsum board and was satisfied.
This review is about item#75961706.
Gypsum board · Driving wire on ALC wall, fixing wire hook
5
From Japan
On 2015-04-17 16:37:14
In order to install a sun-blind and ventilated curtain, a board fastener is driven and when the wire is overstretched, it is made to be removable. Easy to drive, fixed degree, costly also satisfied.
This review is about item#75961724.

Related Products