Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Point Saw For Wood

4.60 (5)
Material (tip)
PRO-KII
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Dimension (mm) Number of Blades Type Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Dimension (mm) Number of Blades Type Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
405 405x3.2x100 100 - 3.2 1sheet 1 AN-15 49076143 259.99 SGD
Shipped after 2018-05-10
255 255x2.4x100 100 - 2.4 1sheet 1 AN-15 49076082 179.99 SGD
Shipped after 2018-05-10
305 305x2.8x100 100 - 2.8 1sheet 1 AN-15 49076107 189.99 SGD
Shipped after 2018-05-10
355 355x3.0x100 100 - 3 1sheet 1 AN-15 49076125 229.99 SGD
Shipped after 2018-05-10
150 150x3.0x40 40 - 3 1sheet 1 AN-15 49076073 159.99 SGD
Shipped after 2018-05-10
380 380x3.0x100 100 - 3 1sheet 1 AN-15 49076134 309.99 SGD
Shipped after 2018-05-10
255 255x2.8x100 100 - 2.8 1sheet 1 AN-15 49076098 189.99 SGD
Shipped after 2018-05-10
305 305x2.8x120 120 - 2.8 1sheet 1 AN-15 49076116 219.99 SGD
Shipped after 2018-05-10
305 - 100 cut for finish 3 1Sheet 1 AN-15 75941923 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Do-it-yourself carpenter, firewood cutting etc.
5
From Japan
On 2017-04-29 17:11:21
I am very satisfied. It is a sharpness because it is a large format.
This review is about item#75941923.
Used with Panel saw
5
From Japan
On 2016-10-29 21:24:25
It is made of Canebu as expected. This can be cut well. It is probably a very beautiful cut edge thought that it is due to less shake of the base metal. It is how long to cut long afterwards .... It is also very recommended for price.
This review is about item#75941923.
Wood processing
3
From Japan
On 2016-09-29 19:45:15
I use it with confidence so I use it, but I will try using other manufacturers next time
This review is about item#75941923.
Cutting wood
5
From Japan
On 2016-06-30 10:47:54
Because the product of Canebu is good, I always use it with confidence
This review is about item#75941923.
Woodworking, furniture, accessories production
5
From Japan
On 2015-06-16 16:18:45
Made by Shinbashi safe. Although it is not something to purchase frequently, it is useful because it can be purchased at almost the same price as a machine shop.
This review is about item#75941923.

Related Products