Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Rotation Speed (min-1) Compatible Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Weight (g) Width C (mm) Inner Diameter Fw (mm) Outside Diameter D (phi mm) Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min-1) Compatible Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Weight (g) Width C (mm) Inner Diameter Fw (mm) Outside Diameter D (phi mm) Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Grease) 10000 IR 12x15x16.5 7500 9100 2.7 16 14 15 16 15 21 Open-end side seal type   1PC 1 HK1514L 60932487 3.99 SGD
Shipped after 2018-01-22
- - - - - - - - - 35 42 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3518L/3AS 08900026 13.99 SGD
Shipped after 2018-01-26
- IR 45x50x25 - - - - - - 22 50 58 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK5022L/3AS 08900071 15.99 SGD
Shipped after 2018-01-26
- IR 40x45x20 - - - - - - - 45 52 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK4518L/3AS 08900053 14.99 SGD
Shipped after 2018-01-26
(Grease) 10000 IR 10x14x16 7200 8500 2.7 16 14 12 - - 20 Open-ended piece seal type   1PC 1 HK1414L 10773034 6.99 SGD
Shipped after 2018-01-26
(Grease) 10000 IR 12x15x16.5 7500 9100 2.7 16 14 13 - - 21 Open-ended piece seal type   1PC 1 HK1514L/3AS 10772693 3.99 SGD
Shipped after 2018-01-22
(Grease) 10000 IR 12x16x16 7750 9700 2.7 16 14 13 - - 22 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK1614L/3AS 10773253 6.99 SGD
Shipped after 2018-01-26
(Grease) 7500 IR 17x22x20.5 13600 22100 2.7 20 18 24 - 22 28 Open-ended piece seal type   1PC 1 HK2218L/3AS 10772964 4.99 SGD
Shipped after 2018-01-26
- IR 25x30x20 - - - - - - - 30 37 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3018L/3AS 08900001 13.99 SGD
Shipped after 2018-01-26
- IR 10x14x16 - - - - - - - - 20 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK1414L/3AS 08772601 6.99 SGD
Shipped after 2018-01-26
- IR 12x16x16 - - - - - - - - 22 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK1614L 08772635 8.99 SGD
Shipped after 2018-01-26
- IR 17x20x20 - - - - - - - 20 26 Open-ended piece seal type   1PC 1 HK2018L/3AS 08899947 4.99 SGD
Shipped after 2018-01-22
(Grease) 10000 IR 9x12x16 6600 7300 2.7 16 14 11 - 12 18 Open-endedpiecesealtype   1PC 1 HK1214L 10773025 3.99 SGD
Shipped after 2018-01-26
(Grease) 7500 IR 17x22x20.5 13600 22100 2.7 20 18 24 - 22 28 Closedendpiecesealtype   1PC 1 HK2218L 10773095 5.99 SGD
Shipped after 2018-01-26
- IR 9x12x16 - - - - - - - - 18 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK1214L/3AS 08772583 7.99 SGD
Shipped after 2018-01-26
- IR 20x25x20 - - - - - - - 25 32 Open-ended piece seal type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK2518L/3AS 08899983 11.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
motorcycle
4
From Japan
On 2017-06-06 18:47:29
Since there was only a bush on the axis of the swing arm of the motorcycle, I improved the movement with this needle. I am satisfied with the reliability and the performance is also good.
This review is about item#10772727.
Mission assembly
5
From Japan
On 2016-06-24 09:00:33
It is safe with domestic products
This review is about item#60932487.
Bicycle bearings
5
From Japan
On 2015-12-10 16:43:38
It was used for the bearing of the motorcycle. There is no problem in strength. I would like to purchase again.
This review is about item#10772693.
Motorcycle suspension link section
5
From Japan
On 2013-11-12 21:50:01
Replace with the resin bush of the suspension link part of the motorcycle. It feels very smooth with change from resin bush. It seems that there seems to be enough strength as it seems that there is no problem two months after installation.
This review is about item#60932487.

Related Products