Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Diameter D (phi mm) Allowable Rotation Speed (min-1) Form Standard Dynamic Load Rating (N) Compatible Standard Static Rating Load (N) Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Weight (g) Grease Marks Width C (mm) Inner Diameter Fw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Allowable Rotation Speed (min-1) Form Standard Dynamic Load Rating (N) Compatible Standard Static Rating Load (N) Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Weight (g) Grease Marks Width C (mm) Inner Diameter Fw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 (Grease) 10000 Open-ended type seals on both sides 7750 IR 12x16x20 9700 - 16 - 15 - - -   1PC 1 HK1616LL/3AS 10773043 3.99 SGD
Shipped after 2018-05-28
24 (Grease) 9000 Open-ended type seals on both sides 8300 IR 15x18x17.5 10900 - 16 - 17 - - -   1PC 1 HK1816LL 10773061 4.99 SGD
Shipped after 2018-05-28
24 (Grease) 9000 Open-ended type seals on both sides 8300 IR 15x15x17.5 10900 - 16 - 17 - - -   1PC 1 HK1816LL/3AS 10773077 4.99 SGD
Shipped after 2018-05-28
22 (Grease) 10000 Open-ended type seals on both sides 7750 IR 12x16x20 9700 - 16 - 15 - - -   1PC 1 HK1616LL 10773262 4.99 SGD
Shipped after 2018-05-28
26 (Grease) 8000 Open-ended type seals on both sides 9250 IR 15x20x18 13000 - 16 - 19 - - 20   1PC 1 HK2016LL 10772937 4.99 SGD
Shipped after 2018-05-29
- - Open-ended type seals on both sides - - - - - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK4016LL/3AS 08772872 9.99 SGD
Shipped after 2018-06-01
- - Open-ended type seals on both sides - - - - - - - - 20 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK4520LL/3AS 08900236 13.99 SGD
Shipped after 2018-06-01
26 - Open-ended type seals on both sides - IR17x22x20.5 - - - - - - 20 20   1PC 1 HK2020LL/3AS 08900096 5.99 SGD
Shipped after 2018-05-28
29 - Open-ended type seals on both sides - IR17x22x20.5 - - - - - - 20 22   1PC 1 HK2220LL/3AS 08900114 5.99 SGD
Shipped after 2018-05-28
42 - Open-ended type seals on both sides - - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3516LL/3AS 08772854 9.99 SGD
Shipped after 2018-06-01
32 - Open-ended type seals on both sides - IR20x25x17 - - - - - - - 25   1PC 1 HK2516LL/3AS 08772811 5.99 SGD
Shipped after 2018-05-28
- - Open-ended type seals on both sides - - - - - - - - 20 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3520LL/3AS 08900193 13.99 SGD
Shipped after 2018-06-01
- - Open-ended type seals on both sides - - - - - - - - 20 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK4020LL/3AS 08900211 13.99 SGD
Shipped after 2018-06-01
35 - Open-ended type seals on both sides - IR22x28x20.5 - - - - - - 20 28   1PC 1 HK2820LL/3AS 08900157 11.99 SGD
Shipped after 2018-06-01
37 - Open-ended type seals on both sides - IR25x30x17 - - - - - - - 30   1PC 1 HK3016LL/3AS 08772836 7.99 SGD
Shipped after 2018-06-01
37 - Open-ended type seals on both sides - - - - - - - - 20 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3020LL/3AS 08900175 12.99 SGD
Shipped after 2018-06-01
- - Open-ended type seals on both sides - - - - - - - - 24 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK5024LL/3AS 08900254 13.99 SGD
Shipped after 2018-06-01
21 - Open-end seals on both sides form - IR12 x 15 x 16.5 - - - - - - 16 15   1PC 1 HK1516LL/3AS 08772723 3.99 SGD
Shipped after 2018-05-28
32 - Open-endedtypesealsonbothsides - IR20x25x20.5 - - - - - - 20 25   1PC 1 HK2520LL/3AS 08900132 5.99 SGD
Shipped after 2018-05-28
20 (Grease) 10000 Open-endedtypesealsonbothsides 7200 IR10x14x20 8500 - 16 - 14 - 16 14   1PC 1 HK1416LL/3AS 10773244 3.99 SGD
Shipped after 2018-05-28
26 - Open-endedtypesealsonbothsides - IR15x20x13 - - - - - 3AS(AlbaniaS3) 16 20   1PC 1 HK2016LL/3AS 08772784 4.99 SGD
Shipped after 2018-05-28
26 (Grease) 8000 Both open-ended Seal type 13000 IR17x20x20.5 20100 2.7 20 18 24 - 20 20   1PC 1 HK2020LL 10772797 5.99 SGD
Shipped after 2018-05-28
28 - Open-ended type seals on both sides - IR17x22x18 - - - - - - 16 22   1PC 1 HK2216LL 08772793 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2018-02-20 14:43:03
Regularly satisfied with the usual quick delivery and cost performance As for the product NTN which is in the world It is nothing to say
This review is about item#08772811.
The pivot part of the swing arm of the motorcycle
5
From Japan
On 2018-01-11 23:43:24
I used it to change from Bush. I am satisfied with the movement which made it a part null null from the movement which I have been struggling to date.
This review is about item#10773077.
Repair of construction machine
5
From Japan
On 2016-08-25 19:21:42
KOMATSU's working machine It is often used for the lever mechanism of the lever but this case is indispensable because there are so many cases that rusting will make the movement worse.
This review is about item#10772797.
Parts of automobiles
5
From Japan
On 2016-08-12 08:57:12
It is cheaper than the genuine parts of the car maker, and the specification has no problem at all
This review is about item#08772723.
Engine Assembly
5
From Japan
On 2016-06-24 08:59:52
Since it is a domestic product it can be used with confidence
This review is about item#08772723.
During machine maintenance
5
From Japan
On 2015-11-27 14:43:33
It was possible to use it without problems
This review is about item#08900096.
Motorcycle maintenance
5
From Japan
On 2015-10-16 18:28:19
It can be used for a swing arm shaft of a motorcycle. It is far cheaper than the genuine parts and operability is also good.
This review is about item#08772793.
I bought it for supplementing the motorcycle bearings.
5
From Japan
On 2015-10-15 08:32:57
I am using it for a single car. I picked up dimensions from the genuine parts list and ordered it. I tried to try it because the size matches the bearing of the swing arm. The size is perfect and it is saved. I do not know the durability yet, but it seems to be usable without problems. I did a nice shopping.
This review is about item#10772797.
2006 Husqvarna TE 250 Bottom link slide bearing
3
From Japan
On 2015-05-25 15:15:43
Because it was high like a genuine fool, I purchased it because it was a size. It is reasonable price so it may be changed periodically.
This review is about item#10772797.
Motorcycle Suspension
5
From Japan
On 2014-09-26 21:38:33
The link of Susin drew in me. Although it is said to be weak against the load, the motion of the car is satisfactory.
This review is about item#10772797.

Related Products