Buy more than* S$200* and get FREE SHIPPING

Water Pump SUZUKI

3.67 (3)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all
Product Options
ADD TO CART
Third-Party Reference Number (GMB) Part No. Manufactutrer Third-Party Reference Number (AISIN) Third-Party Reference Number (PARAUT) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (GMB) Part No. Manufactutrer Third-Party Reference Number (AISIN) Third-Party Reference Number (PARAUT) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17400-58811 Perch WPS-045 - 1PC 1 A9937H 75943287 80.70 SGD
Shipped after 2017-06-26
GWS-03A 17400-73012 SUZUKI WPS-002 S3-004 1PC 1 A9905 75943253 70.23 SGD
Shipped after 2017-06-30
- 17400-58825 SUZUKI WPS-040 - 1PC 1 A9938H 75943305 74.92 SGD
Shipped after 2017-06-26
GWS-28A 17400-80811 SUZUKI WPS-029 - 1PC 1 A9939 75943314 81.99 SGD
Shipped after 2017-06-30
GWS-27A 17400-81820 SUZUKI WPS-048 - 1PC 1 A9940 75943323 75.39 SGD
Shipped after 2017-06-30
GWS-10A 17400-78300 SUZUKI - - 1PC 1 A9904 75943244 57.93 SGD
Shipped after 2017-06-30
- 17400-83871 SUZUKI WPS-046 - 1PC 1 A9942 75943341 75.39 SGD
Shipped after 2017-06-30
GWS-10A 17400-78830 SUZUKI - - 1PC 1 A9907 75943262 75.39 SGD
Shipped after 2017-06-30
GWS-09A 17400-79810 SUZUKI - - 1PC 1 A9908 75943271 84.57 SGD
Shipped after 2017-06-30
- 17400-58820 SUZUKI - - 1PC 1 A9938 75943296 68.94 SGD
Shipped after 2017-06-30
- 17400-51K00 SUZUKI - - 1PC 1 A9941 75943332 83.28 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Leakage work.
5
From Japan
On 2017-04-26 16:59:19
Anyway price. Cospa best. Thank you very much.
This review is about item#75943287.
Jimny's refreshment
5
From Japan
On 2017-02-02 20:51:03
Housing can be integrated.It is not just the front side, so just in case, I exchanged in one piece. The O ring is also followed. Making is also good. Since it can not be exchanged unless the thermostat case is removed at the time of replacement, it may be necessary to replace the O ring on the side of the thermostat case.
This review is about item#75943323.
To trouble repair.
1
From Japan
On 2015-05-15 12:54:28
With MG 22S type Moko. Purchased because Aisin made its handling finished. Unfortunately it was a defective item. I leaked from the lower tube inlet during idle after bleeding. Correspondence from in contact of defective products is quick and satisfied. Although it was after installation, it was returned goods easily because it was a level that can be seen by visual inspection of poor processing at the time of manufacturing. I would like to re-handle the Aisin of that model.
This review is about item#75943287.

Related Products