Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

OPP Tape No.830

4.80 (5)
Deployment Force (N/10mm)
1.2
Tensile Strength (N/10mm)
73
Adhesive Power (N/10mm)
2.4
Deploying Force (g/10 mm)
122
Adhesion (g/10mm)
245
Base Material Thickness (mm)
0.06
Tensile Strength (kg/10mm)
7.45
Tape Thickness (mm)
0.09
Extensibility (%)
150
Base Material
OPP
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Adhesive Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Adhesive Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 Rubber-based Transparency   1Box(50Roll) 1 No830 75946543 299.99 SGD
In stock
500 50 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No830 75946665 339.99 SGD
Shipped after 2018-06-27
50 75 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No830 75946561 309.99 SGD
In stock
50 25 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No830 75946525 309.99 SGD
Shipped after 2018-06-27
500 38 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(8Roll) 1 No830 75946577 349.99 SGD
Shipped after 2018-06-27
500 60 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No830 75946674 339.99 SGD
Shipped after 2018-06-27
500 60 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No830 75946595 339.99 SGD
Shipped after 2018-06-27
50 60 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 No830 75946552 309.99 SGD
Shipped after 2018-06-27
50 38 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No830 75946613 309.99 SGD
Shipped after 2018-06-27
500 38 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(8Roll) 1 No830 75946656 349.99 SGD
Shipped after 2018-06-27
50 38 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No830 75946534 309.99 SGD
In stock
50 60 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 No830 75946631 309.99 SGD
Shipped after 2018-06-27
50 75 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No830 75946647 309.99 SGD
Shipped after 2018-06-27
50 25 Rubber-based Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No830 75946604 309.99 SGD
Shipped after 2018-06-27
500 50 Rubber-based Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No830 75946586 339.99 SGD
Shipped after 2018-06-27
50 50 Rubber-based Brown   1Box(50Roll) 1 No830 75946622 309.99 SGD
In stock
50 50 - -   1roll 1 No830 50852892 6.99 SGD
In stock
50 50 - -   1roll 1 No830 50852883 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for packing and fixing vinyl chloride, PVC, plastic and so on.
5
From Japan
On 2018-01-27 10:56:30
It is most suitable for attaching PVC, PVC in the tape, it is useful without paste remnants, it is easy to take though the glue sticks to the material a little when stretched long.
This review is about item#50852892.
Screen printing version
5
From Japan
On 2017-05-20 15:21:54
Previously we used cheap ones from other companies, but this tape is firm and strong for solvents.
This review is about item#50852892.
It is used to fix the mold to the molding machine.
4
From Japan
On 2016-11-04 15:02:58
Previously, I used something that was handy-cut, but when I asked for something cheaper than that, it became this item. I bought EV by mistake, but it was difficult to get the glue sticking to the mold. This item has no such thing, it is usable. I would like to be able to handy cut if possible, but as long as the amount goes up, it is enough as it is now.
This review is about item#75946622.
Packing at the time of shipment of goods
5
From Japan
On 2016-09-30 10:51:21
It is used for packing cardboard and bubble wrap. I tried things of various makers, but I think that this item is the hardest to peel off. There used to be a core collapsed before, I had you exchange, but I thought that it was a very good correspondence and a reliable shop. We are looking forward to hearing from you.
This review is about item#75946543.
Cardboard sealed packaging
5
From Japan
On 2015-01-13 17:50:57
Very good
This review is about item#75946543.

Related Products