Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vinyl Cloth Tape No.750

Purpose
Sealing and export packing of heavy cardboard case
Deployment Force (N/10mm)
2.3
Tensile Strength (N/10mm)
69
Adhesive Power (N/10mm)
2.3
Deploying Force (g/10 mm)
235
Adhesion (g/10mm)
235
Base Material Thickness (mm)
0.1
Adhesive
Rubber-based
Tape Thickness (mm)
0.155
Tape Length (m)
50
Base Material
Special fiber
Color
Brown
...see all>
Product Options
ADD TO CART
Extensibility (%) Tensile Strength (kg/10mm) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Tensile Strength (kg/10mm) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 7 50   1Box(30Roll) 1 No.750 75947006 339.99 SGD
In stock
- 7.0 60 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.750 75947015 399.99 SGD
Shipped after 2018-05-01
- 7.0 75 *[No return] You cannot return this product. For details, see FAQ. 1Box(24Roll) 1 No.750 75947024 399.99 SGD
Shipped after 2018-05-01
- 7.0 38 *[No return] You cannot return this product. For details, see FAQ. 1Box(36Roll) 1 No.750 75946997 339.99 SGD
Shipped after 2018-05-01
- 7.0 25 *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.750 75946981 339.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products