Buy more than* S$200* and get FREE SHIPPING

LED E17 mouthpiece small mini reflex type

Rated Lamp Power (W)
40
Rating Life (Hours)
40000
Rated Power Consumption (W)
6
Outer Diameter (phi mm)
50
Connector
E17
Voltage (V)
100
Current (A)
0.11
Type
LED
Weight (g)
45
Length (mm)
75
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Cycle(Hz) Color Type Types of Light Bulbs Color Temperature (K) Bulb Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Cycle(Hz) Color Type Types of Light Bulbs Color Temperature (K) Bulb Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 - - - - 2800 - 1pc 1 LDR6L-WE17 75948905 60.99 SGD
In stock
95 (Cut-off frequency) 50-125 White Princess fork LED 6700 Glass sphere G14 1pc 1 LDR6D-WE17 75948896 60.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products