Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter Fw (mm) JIS Grade Dimensions C1 (mm) Inscribed Circle Diameter Fw (mm) Form Width C (mm) Weight (g) Outside Diameter D (phi mm) Compatible Allowable Rotation Speed (min1) Oil Lubrication Allowable Rotation Speed (min1) Grease Lubrication Allowable Rotation Speed (min-1) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating (N) Standard Dynamic Load Rating Cr (N) Standard Static Rating Load (N) Reference Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter Fw (mm) JIS Grade Dimensions C1 (mm) Inscribed Circle Diameter Fw (mm) Form Width C (mm) Weight (g) Outside Diameter D (phi mm) Compatible Allowable Rotation Speed (min1) Oil Lubrication Allowable Rotation Speed (min1) Grease Lubrication Allowable Rotation Speed (min-1) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating (N) Standard Dynamic Load Rating Cr (N) Standard Static Rating Load (N) Reference Mass (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 - - - - - - - - - - - - - - - 1pc 1 HMK3828L/3AS 32624347 22.99 SGD
Shipped after 2018-02-27
- 0 - 10 - 12 - 17 - 24000 16000 - 4850 - 5600 - 9.4 1pc 1 HMK1012L/3AS 08773746 5.99 SGD
Shipped after 2018-02-27
- 0 - 24 - 23 - 31 - - - - - - - - - 1pc 1 HMK2423L/3AS 08901426 13.99 SGD
Shipped after 2018-02-27
- 0 - - - - - - - - - - - - - - - 1pc 1 HMK4523L/3AS 08901611 22.99 SGD
Shipped after 2018-02-27
- 0 - - - - - - - - - - - - - - - 1pc 1 7E-HMK5028L 08901636 24.99 SGD
Shipped after 2018-02-27
- 0 - 25 - 18 - 33 - - - - - - - - - 1pc 1 HMK2518L/3AS 08901444 12.99 SGD
Shipped after 2018-02-27
- 0 - 14 - 19 - 22 - - - - - - - - - 1pc 1 HMK1419L 08901252 10.99 SGD
Shipped after 2018-02-27
- 0 - 15 - 18 - 22 - - - - - - - - - 1pc 1 HMK1518L/3AS 08901277 11.99 SGD
Shipped after 2018-02-27
- 0 - 18 - 18 - 25 - - - - - - - - - 1pc 1 HMK1818L/3AS 08901322 11.99 SGD
Shipped after 2018-02-27
- 0 - 18 - 20 - 25 - 13000 8500 - 22300 - 16300 - 25 1pc 1 HMK1820L/3AS 08901347 11.99 SGD
Shipped after 2018-02-27
- 0 - 40 - 28 - 50 - - - - - - - - - 1pc 1 HMK4028L/3AS 08901593 22.99 SGD
Shipped after 2018-02-27
- 0 - 30 - 23 - 40 - - - - - - - - - 1pc 1 HMK3023L/3AS 08901496 14.99 SGD
Shipped after 2018-06-01
- 0 - 30 - 28 - 40 - - - - - - - - - 1pc 1 HMK3028L/3AS 08901514 15.99 SGD
Shipped after 2018-02-27
- 0 - 35 - 18 - 45 - - - - - - - - - 1pc 1 HMK3518L/3AS 08901541 15.99 SGD
Shipped after 2018-02-27
- 0 - 35 - 28 - 45 - - - - - - - - - 1pc 1 HMK3528L 08901557 22.99 SGD
Shipped after 2018-02-27
- 0 - 19 - 19 - 27 - - - - - - - - - 1pc 1 HMK1919L 08901356 12.99 SGD
Shipped after 2018-02-27
- 0 - 22 - 18 - 29 - - - - - - - - - 1pc 1 HMK2218L 08901392 15.99 SGD
Shipped after 2018-02-27
- 0 - 22 - 23 - 29 - - - - - - - - - 1pc 1 HMK2223L 08901401 12.99 SGD
Shipped after 2018-02-27
- 0 - 15 - 13 - 22 - - - - - - - - - 1pc 1 HMK1513L/3AS 08773773 8.99 SGD
Shipped after 2018-02-27
- 0 - 22 - 18 - 29 - - - - - - - - - 1pc 1 HMK0812L/3AS 08773721 8.99 SGD
Shipped after 2018-02-27
- 0 - 12 - 14 - 19 IR 9x12x16 - - - 7100 - 7100 - 11 1pc 1 HMK1214L 10773445 8.99 SGD
Shipped after 2018-02-27
- 0 - 25 - 23 - 33 IR 20x25x26.5 - 6500 - 31500 - 21800 - 41 1pc 1 HMK2523L/3AS 10773594 13.99 SGD
Shipped after 2018-02-27
20 - 23 - Open-ended piece seal type - 29 27 IR 15x20x26 - - (Grease) 8000 - 17700 - 25600 - 1PC 1 HMK2023L/3AS 10773472 6.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change of CVT transmission of scooter
4
From Japan
On 2017-08-08 08:13:51
Because it is a thin-walled shell structure, it is cut by a hydraulic press at right angles so as not to deform As a result of working carefully to press fit, the result is good. I used it to port the driven side pulley ASSY of HONDA PCX to PGO TIGRA.
This review is about item#08901392.

Related Products