Buy more than* S$200* and get FREE SHIPPING

Drawn cup needle roller bearings HMK type (open-end seals on both sides type)

5.00 (2)
...see all>
Product Options
ADD TO CART
Reference Mass (g) Compatible Allowable Rotation Speed (min-1) JIS Grade Standard Dynamic Load Rating (N) Inscribed Circle Diameter Fw (mm) Standard Static Rating Load (N) Width C (mm) Inner Diameter Fw (mm) Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Allowable Rotation Speed (min1) Grease Lubrication Outside Diameter D (phi mm) Standard Static Rating Load Cor (N) Form Standard Dynamic Load Rating Cr (N) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Mass (g) Compatible Allowable Rotation Speed (min-1) JIS Grade Standard Dynamic Load Rating (N) Inscribed Circle Diameter Fw (mm) Standard Static Rating Load (N) Width C (mm) Inner Diameter Fw (mm) Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Allowable Rotation Speed (min1) Grease Lubrication Outside Diameter D (phi mm) Standard Static Rating Load Cor (N) Form Standard Dynamic Load Rating Cr (N) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 IR 12x17x25.5 - 0 - 17 - - - - - - 9500 24 15000 - 12100 -   1pc 1 HMK1721LL 10773542 6.99 SGD
Shipped after 2018-04-27
- - - 0 - 30 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK3026LL/3AS 08901873 17.99 SGD
Shipped after 2018-04-27
- - - 0 - 38 - 31 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK3831LL 08901952 20.99 SGD
Shipped after 2018-04-27
- - - 0 - 40 - 31 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK4031LL/3AS 08901986 22.99 SGD
Shipped after 2018-04-27
- - - 0 - 15 - 21 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1521LL/3AS 08901672 13.99 SGD
Shipped after 2018-04-27
- - - 0 - 16 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1626LL/3AS 08901697 12.99 SGD
Shipped after 2018-04-27
- - - 0 - 25 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK2526LL/3AS 08901846 15.99 SGD
Shipped after 2018-04-27
- - - 0 - 40 - 21 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK4021LL 08901961 18.99 SGD
Shipped after 2018-04-27
- - - 0 - 32 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK3226LL 08901907 19.99 SGD
Shipped after 2018-04-27
- - - 0 - 32 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK3226LL/3AS 08901916 19.99 SGD
Shipped after 2018-04-27
43 IR20x25x26.5 - 0 - 25 - - - - - - 6500 33 31500 - 21800 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK2526LL 10773612 12.99 SGD
Shipped after 2018-04-27
- - - 0 - 20 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK2026LL/3AS 08901776 14.99 SGD
Shipped after 2018-04-27
- - - 0 - 22 - 21 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK2221LL 08901785 14.99 SGD
Shipped after 2018-04-27
- - - 0 - 14 - 22 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1422LL/3AS 08901654 12.99 SGD
Shipped after 2018-04-27
- - - 0 - 50 - 31 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 7E-HMK5031LL/3AS 08902013 26.99 SGD
Shipped after 2018-04-27
- - - 0 - 17 - 21 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1721LL/3AS 08901715 12.99 SGD
Shipped after 2018-04-27
- - - 0 - 19 - 22 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1922LL 08901742 14.99 SGD
Shipped after 2018-04-27
- - - 0 - 24 - 26 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK2426LL 08901812 15.99 SGD
Shipped after 2018-04-27
- - - 0 - 30 - 31 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK3031LL/3AS 08901891 18.99 SGD
Shipped after 2018-04-27
- - - 0 - 35 - 31 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK3531LL/3AS 08901943 20.99 SGD
Shipped after 2018-04-27
- - - 0 - 10 - 14 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1014LL/3AS 08773816 8.99 SGD
Shipped after 2018-04-27
- - - 0 - 12 - 16 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK1516LL/3AS 08773852 9.99 SGD
Shipped after 2018-04-27
- - - 0 - 8 - 14 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HMK0814LL/3AS 08773791 8.99 SGD
Shipped after 2018-04-27
- - (Grease) 10000 - 7100 - 6900 16 12 - 16 14 - 19 - Both open-ended Seal type - 12   1PC 1 HMK1216LL 10773384 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for overhaul of alternator
5
From Japan
On 2017-01-11 12:35:28
Used for overhaul of imported car alternator. It is higher quality than the bearing that was originally attached.
This review is about item#10773542.
Snow removal machine maintenance
5
From Japan
On 2014-11-24 16:19:54
I used it as a replacement for the primary gear shaft receiver in the running gear box of the snowplow. I think that there is no problem because it is a famous manufacturer item.
This review is about item#10773384.

Related Products

NTN

NTN