Buy more than* S$200* and get FREE SHIPPING

Stainless Nipple Pipe

5.00 (1)
Connection Shape
Screwing / JIS B0203
Material (body)
SUS304TP
Maximum Allowable Pressure (MPa)
1.0 (300 deg C or less of steam, air, gas, oil), 1.4 (220 deg C or less of steam, air, gas, oil, pulsation water), 2.0 (-29 to + 120 deg C)
...see all
Product Options
ADD TO CART
Dimension (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
[Between the surface] 100 32 1.25 1PC 1 PN100L 75956693 12.83 SGD
Shipped after 2017-07-27
[Between the surface] 125 32 1.25 1PC 1 PN125L 75956772 16.42 SGD
Shipped after 2017-07-27
[Between the surface] 150 15 1/2 1PC 1 PN150L 75956824 7.33 SGD
In stock
[Between the surface] 50 8 1/4 1PC 1 PN50L 75956517 2.46 SGD
In stock
[Between the surface] 125 10 3/8 1PC 1 PN125L 75956736 7.89 SGD
Shipped after 2017-07-27
[Between the surface] 150 10 3/8 1PC 1 PN150L 75956815 7.87 SGD
Shipped after 2017-07-27
[Between the surface] 75 15 1/2 1PC 1 PN75L 75956587 4.16 SGD
In stock
[Between the surface] 100 15 1/2 1PC 1 PN100L 75956666 4.97 SGD
In stock
[Between the surface] 125 15 1/2 1PC 1 PN125L 75956745 8.93 SGD
Shipped after 2017-07-27
[Between the surface] 200 15 1/2 1PC 1 PN200L 75956903 9.20 SGD
In stock
[Between the surface] 150 8 1/4 1PC 1 PN150L 75956806 7.87 SGD
Shipped after 2017-07-27
[Between the surface] 75 20 3/4 1PC 1 PN75L 75956596 5.04 SGD
In stock
[Between the surface] 200 20 3/4 1PC 1 PN200L 75956912 10.88 SGD
In stock
[Between the surface] 200 10 3/8 1PC 1 PN200L 75956894 7.05 SGD
In stock
[Between the surface] 75 8 1/4 1PC 1 PN75L 75956562 3.51 SGD
In stock
[Between the surface] 100 8 1/4 1PC 1 PN100L 75956641 4.00 SGD
In stock
[Between the surface] 125 8 1/4 1PC 1 PN125L 75956727 6.51 SGD
Shipped after 2017-07-27
[Between the surface] 125 20 3/4 1PC 1 PN125L 75956754 9.02 SGD
Shipped after 2017-07-27
[Between the surface] 150 20 3/4 1PC 1 PN150L 75956833 10.47 SGD
Shipped after 2017-07-28
[Between the surface] 50 10 3/8 1PC 1 PN50L 75956526 2.51 SGD
In stock
[Between the surface] 75 10 3/8 1PC 1 PN75L 75956571 3.66 SGD
In stock
[Between the surface] 100 10 3/8 1PC 1 PN100L 75956657 4.11 SGD
In stock
[Between the surface] 50 20 3/4 1PC 1 PN50L 75956544 3.73 SGD
In stock
[Between the surface] 200 8 1/4 1PC 1 PN200L 75956885 6.81 SGD
In stock
[Between the surface] 150 32 1.25 1PC 1 PN150L 75956851 17.60 SGD
Shipped after 2017-07-27
[Between the surface] 50 25 1 1PC 1 PN50L 75956553 4.67 SGD
In stock
[Between the surface] 75 32 1.25 1PC 1 PN75L 75956614 11.23 SGD
Shipped after 2017-07-27
[Between the surface] 200 32 1.25 1PC 1 PN200L 75956937 21.28 SGD
Shipped after 2017-07-27
[Between the surface] 200 40 1.5 1PC 1 PN200L 75956946 25.39 SGD
In stock
[Between the surface] 75 50 2 1PC 1 PN75L 75956632 14.31 SGD
Shipped after 2017-07-27
[Between the surface] 50 15 41641 1PC 1 PN50L 75956535 3.36 SGD
In stock
[Between the surface] 100 20 41702 1PC 1 PN100L 75956675 5.81 SGD
In stock
[Between the surface] 75 25 1 1PC 1 PN75L 75956605 6.33 SGD
In stock
[Between the surface] 100 25 1 1PC 1 PN100L 75956684 7.60 SGD
In stock
[Between the surface] 125 25 1 1PC 1 PN125L 75956763 10.26 SGD
Shipped after 2017-07-27
[Between the surface] 150 25 1 1PC 1 PN150L 75956842 13.03 SGD
Shipped after 2017-07-27
[Between the surface] 200 25 1 1PC 1 PN200L 75956921 13.61 SGD
In stock
[Between the surface] 75 40 1.5 1PC 1 PN75L 75956623 10.77 SGD
In stock
[Between the surface] 125 40 1.5 1PC 1 PN125L 75956781 19.09 SGD
Shipped after 2017-07-27
[Between the surface] 100 50 2 1PC 1 PN100L 75956711 17.19 SGD
Shipped after 2017-07-27
[Between the surface] 125 50 2 1PC 1 PN125L 75956797 21.28 SGD
Shipped after 2017-07-27
[Between the surface] 150 50 2 1PC 1 PN150L 75956876 26.05 SGD
Shipped after 2017-07-27
[Between the surface] 200 50 2 1PC 1 PN200L 75956955 31.77 SGD
In stock
[Between the surface] 150 40 1.5 1PC 1 PN150L 75956867 22.92 SGD
Shipped after 2017-07-27
[Between the surface] 100 40 1.5 1PC 1 PN100L 75956702 13.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water supply filtration equipment piping
5
From Japan
On 2016-04-21 13:00:49
The screw part is a beautiful finish, there is no crush etc. at all. There was nothing to worry about burrs on the end face. I think that it is a product that you can purchase with confidence. If there is a demand, if there is a series item like a little longer (eg 300, 400, 500), there is no need to make a connection in the middle. Thank you for your consideration.
This review is about item#75956946.

Related Products