Buy more than* S$200* and get FREE SHIPPING

Raised Back Socks

2.83 (6)
Caution
Color cannot be selected
Fabric
Acrylic, nylon other
Compatible Size (cm)
24 to 27
Type
Sakimaru
Size
One Size Fits All
Color
Black, dark blue, charcoal, tea
Material
Acrylic, nylon other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PairSet) 1 1900 75960211 6.18 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Work in the plant
1
From Japan
On 2015-12-24 20:04:54
It is a poor thing that the fit feeling is zero, and it is poor thing that it shifts off if you try to wear it badly by sewing which is not bothersome to wear it before using it. I see the seams straight from side toe. I have never seen such a sock. "Shimamura" two feet of 398 yen comes to be a ridiculous good item. It is better to stop selling.
This review is about item#75960211.
Cold weather
1
From Japan
On 2015-12-14 20:50:48
Fingertips are square and fingers do not fit at all, they are left and right, so you can not put on your shoes properly. The length is also short, so that yarn waste also comes out so that it does not become stylish, so there is no practicality. I bought it for trial because it is inexpensive, but it was a product of 100 or less.
This review is about item#75960211.
Actually I bought it for my mother!
5
From Japan
On 2015-09-01 08:49:04
I am pleased that the quality is very good! I will ask again if it runs out!
This review is about item#75960211.
Motorcycle running in winter
3
From Japan
On 2015-01-25 03:52:36
It is warm, but there is a feeling of incompatibility when wearing because the seams come just at the toes. I think that if you get used to it you will not mind.
This review is about item#75960211.
Snow shaving
4
From Japan
On 2014-12-25 17:32:05
The rib is weak and it is displaced. People who are fat, I think they are comfortable without bowing. Warmth is enough.
This review is about item#75960211.
Work in freezing warehouse
3
From Japan
On 2013-12-05 19:30:23
First of all, I felt something wrong with my toes. Compared to other socks on hand, the location of the toes' sharp point is near the tip of the toe, so it felt uncomfortable as it felt the fingertip of the foot. Well, in my case I had forgotten that feeling while I was wearing it, and there is no particular problem as I can not make beans on my feet. It is 24 to 27 in size, but it seems just right on 28 myself, so it might be too big for 24 people. It is not cotton so it will not feel cold even after you sweat, and if you use it for a while and the durability is over the price, it will be a punch again.
This review is about item#75960211.

Related Products