Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Protection Socks

4.00 (1)
Caution
Color cannot be selected
Fabric
Acrylic, nylon other
Compatible Size (cm)
24 to 27
Type
Sakimaru
Size
One Size Fits All
Color
Black, gray, brown, navy blue, blue
Material
Acrylic, nylon other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PairSet) 1 1919 75960227 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
desk work
4
From Japan
On 2017-03-03 14:41:16
I tried various low-cost cold weather socks, but I think that the fabric is the best. I regret that I can not choose the color, so is it cheap?
This review is about item#75960227.

Related Products