Buy more than* S$200* and get FREE SHIPPING

HITACHI Alkaline Dry Cell Battery, Size C

5.00 (1)
Using Recommended Expiration
Five years
Weight (g/pc)
68
Voltage (V)
1.5
Type
2 single form
TRUSCO Part Number
277-0521
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 LR14EXS 2PY 37184086 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replacing the battery of the watch
5
From Japan
On 2014-07-18 12:41:39
Hitachi made high reliability. The price is also cheaper than the thing of the mass merchandise store. It took a while to ship but it was good because it arrived 4 days later.
This review is about item#37184086.

Related Products