Buy more than* S$200* and get FREE SHIPPING

Drill Mirko let (YCC type precision grade)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Caliber Effective Length l (mm)
14.0
Clamping Capability d (mm)
5.0-4.5
Collet Clamping Capability d (mm)
5.0-4.5
Dimension l (mm)
14.0
Dimension D (phi mm)
8.5
Length L(mm)
14
Outside Diameter D (phi mm)
8.5
Grade
AA
Dimensions L (mm)
14
Weight (g)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 YCC5-5AA 58367897 89.99 SGD
Shipped after 2018-03-07
ADD TO CART

Related Products