Buy more than* S$200* and get FREE SHIPPING

Tool Box

4.27 (51)
Outside Dimensions (Width x Length x Height) (mm)
167x361x115
Material
Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 TB-109R 75995997 17.99 SGD
In stock
Blue 1PC 1 TB-109B 75995972 17.99 SGD
In stock
Green 1PC 1 TB-109G 75995981 17.99 SGD
Shipped after 2018-03-12
black 1pc 1 TB-109BL 19097024 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 18
3 star 6
2 star 1
1 star 1
Review Rating: 4.27
51 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-11-06 17:49:00
A lot goes in. light. cheap. Do not open easily. Easy to hold.
This review is about item#19097024.
Tool holder
4
From Japan
On 2017-10-20 16:08:14
Although it is cheap and good, I think it should be improved if it is not good because fasteners are difficult to hold.
This review is about item#75995972.
For tool storage
2
From Japan
On 2017-05-29 20:43:27
It is nice to have a light but deforms when you put heavy things in it. Because the base of the handle is rivet caulking, it is scary to carry around frequently. There is no problem for parts used for tool storage. I am happy that the price is cheap and there are many color variations.
This review is about item#75995972.
Personal tools at work
5
From Japan
On 2017-04-12 12:40:28
Already purchased three. Putting personal equipment and carrying a work place, price, durability, weight It is satisfactory overall. I am satisfied. Speaking of it, it was nice that the width was small just a little about 1 cm (It will be a little out of the width of the standard box shelf.) That may be a little bit longer. It is perfect for the price.
This review is about item#75995997.
Tool holder
1
From Japan
On 2017-03-16 08:46:11
This is useless. I returned it. Even though it is a tool box, the fasteners on the handheld part are stopped only with simple rivets. In addition, molding is bad and fitting of opening and closing is too bad
This review is about item#75995997.
For organizing a large number of scattered tools
4
From Japan
On 2017-02-28 19:23:04
It is cheap, but it seems quite durable and it is used for organizing various kinds of tools.
This review is about item#19097024.
For electric tool holder
4
From Japan
On 2017-01-26 15:19:42
The impression of seeing using this box is light first. The price was cheap. And you can put things in various ways. I bought five pieces.
This review is about item#19097024.
Tool holder etc
5
From Japan
On 2016-12-23 03:13:16
The design is nice. Because it is equivalent to the price, if carried around, it is thin, so I think that it is hard to be durable, but it is the best for the tool holder for storage. By purchasing the sixth model, blue is used around the water, red is used for electrical system, black is for tool, green is for PC, etc. We use it properly.
This review is about item#19097024.
Cospara is good
5
From Japan
On 2016-10-23 23:10:39
It was cheap, it was rich in color variations, the texture of the hand was also good, it was a tool box worth repurchasing.
This review is about item#75995981.
Hand tool storage
4
From Japan
On 2016-10-09 22:55:12
It is cheap and good. Rivets such as handles seem to be small, so I am a bit uneasy in the future.
This review is about item#75995981.

Related Products