Buy more than* S$200* and get FREE SHIPPING

Tool Box Black

3.69 (13)
Medium Plate Dimensions (mm)
403x97xH49
Overall Height (mm)
243
...see all
Product Options
ADD TO CART
Color Material Outer Dimensions (Length L x Width W x Height H) (mm) Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Outer Dimensions (Length L x Width W x Height H) (mm) Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Steel 404x200x175 (upper 49, lower 119) 376x172xH109 (both sides 119) 1PC 1 TB-122B 75995963 55.15 SGD
- - - - 1pc 1 - 19335015 55.15 SGD
- - - - 1pc 1 - 19335024 55.15 SGD
- - - - 1pc 1 - 19335033 55.15 SGD
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 5
2 star 2
1 star 0
Review Rating: 3.69
13 Customer Reviews
The reviews are automatic translation.
Tool storage
2
From Japan
On 2017-05-29 20:48:08
Although others have been pointed out, since the opening is narrow, large tools do not enter and it is difficult to find a tool inside. The price is also cheap from the size, so I hope to improve the opening. I think it will be easier to use if you can fold the handle if you can.
This review is about item#19335033.
At the time of construction
5
From Japan
On 2016-12-23 03:18:34
Here, the price is cheap, there are also size, In addition, the design is simple, it is very good. If there is hope only for one point, it would be nice to fold the hands. Because I can not regret it, I can not put anything on it.
This review is about item#75995963.
Storing tools
2
From Japan
On 2016-05-27 16:38:18
It was smaller than I expected
This review is about item#19335015.
Used as moped or CB tool box,
5
From Japan
On 2016-05-24 03:24:55
I was surprised to see that the tool I thought was unexpectedly big was entering ~ I thought that it was easy to use
This review is about item#75995963.
For business trip work etc.
4
From Japan
On 2016-05-08 13:46:21
The tool box which I used for many years has broken and I purchased Kono products this time. Making it firmly for the price does not have a problem. However, the opening which opened the lid felt narrower than I thought. It may be unavoidable because the bottom area is small in terms of dimensions, but ... Since the possession is fixed, it opens with the lid on the left and right.
This review is about item#19335015.
Purchase for carrying!
5
From Japan
On 2016-04-25 21:51:46
I bought it as a tool holder. I am satisfied with the size that all my own tools will fit. I like the ease of use of the upper box.
This review is about item#19335033.
Tool storage
3
From Japan
On 2015-08-25 09:11:52
I am very satisfied with the product. However, the lid had to close each other by impact. Ideally, the linkage of the handles was good. Will it be expected from product improvement in the future?
To a tool box for private use.
5
From Japan
On 2015-04-26 16:35:07
Sometimes I use it without inconvenience.
This review is about item#75995963.
Toolbox updated
5
From Japan
On 2015-02-09 17:24:18
I updated the box I used before. I think that it can be used without problems.
This review is about item#75995963.
Tool holder
3
From Japan
On 2015-02-08 14:09:30
It was regrettable that the handle and the lid were not linked, and we had to open the lid one by one.

Related Products