Buy more than* S$200* and get FREE SHIPPING

Combination Wrench Set, 8pcs

4.57 (7)
Caution
Do not use for other than its intended purpose. Work with a protective equipment to safety. Be careful to get a shock as it is a non-insulation tool. Use the product with a suitable size of nuts and bolts. Hold deep into the mouth of bolts and
Set Contents (mm)
8, 10, 11, 12, 13, 14, 17, 19 (one each)
Surface Processing
Mirror finish
Weight (g)
712
Material
S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 095-8 75996051 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Disassembly assembly
5
From Japan
On 2014-05-19 20:32:28
There are also sizes not used because of the set, but you can use with confidence without worrying about lack of size
This review is about item#75996051.
Car maintenance
5
From Japan
On 2014-05-19 14:15:33
With mirror tool finish, I thought that it was familiar to the hands, the dimensions were tidy and easy to use. However, I also wanted to set a 9 mm wrench as well.
This review is about item#75996051.
Bicycle repair etc.
5
From Japan
On 2014-05-19 09:37:43
Since it is 8 kinds of wrench, it can be used for various repairs, etc. Moreover, the price is inexpensive and it is greatly saved.
This review is about item#75996051.
Maintenance
3
From Japan
On 2014-05-19 04:21:05
I think that it is a wrench that can withstand sufficiently in personal maintenance, I want the wrench to be removed soon after the storage part is too loose (I want to be improved until it reaches the wrench which has become disjointed and not using it) )
This review is about item#75996051.
Maintenance of the vehicle
5
From Japan
On 2014-05-17 16:02:18
The wrench length according to the nut size is about good.
This review is about item#75996051.
Machine repair, inspection etc.
5
From Japan
On 2014-05-17 13:38:06
Accuracy is not so bad, I think that it is a good product.
This review is about item#75996051.
Car maintenance
4
From Japan
On 2014-05-01 10:26:58
Light and easy to use
This review is about item#75996051.

Related Products