Buy more than* S$200* and get FREE SHIPPING

Combination Wrench Set, 6pcs

4.25 (4)
Caution
Do not use for other than its intended purpose. Work with a protective equipment to safety. Be careful to get a shock as it is a non-insulation tool. Use the product with a suitable size of nuts and bolts. Hold deep into the mouth of bolts and
Set Contents (mm)
8, 10, 12, 13, 14, 17 (one each)
Surface Processing
Mirror finish
Weight (g)
440
Material
S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 095-6 75996067 -
Discontinued
[x]
ADD TO CART

Related Products