Buy more than* S$200* and get FREE SHIPPING

Digital Scale No-Battery

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * Battery is not included. * If the battery is difficult to put in, place it in the center and slide., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., * Battery is not included. * If the battery is difficult to put in, place it in the center and slide., This product is manufactured in Japanese standards. Please check the specification before you order., * Battery is not included. * If the battery is difficult to put in, place it in the center and slide., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., * Battery is not included. * If the battery is difficult to put in, place it in the center and slide.
Manual
manual
Minimum Weighed (kg)
1
Maximum Weighed (kg)
150
Storage Temperature Range (degree c)
-20-50
Display Font Size
22(H)x10(W)mm
Weighing Platform Dimensions (Width W x Depth D) (mm)
350x500
Allowable Error
(Maximum) + / over 1.5e
Functions
Tare, weight summing function, with counting function * Auto power OFF function * with backlight function (* The factory automatic power OFF function 20min, backlight function is OFF)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
350x630x820
Material (Unit)
Stainless steel SUS304
Minimum Display (kg)
0.05
Power
Six single battery
Operating Temperature Range (deg C)
-10-40
Type
For non-transaction certificate
Weight (kg)
12.4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75996453 386.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Weighing of raw materials
2
From Japan
On 2016-10-31 11:51:19
Previously purchased, but has been used for about two years without problems in performance, cracked battery case was changing the batteries. Strong spring of battery electrodes, the plastic of the case felt like broken because a force is applied in order to shorten the spring when it becomes hard to deteriorate. But this time again to buy a new second unit, one of the lower of the two screws that secure the strut, probably it has been screwed forcibly bent, so tried to Yurumeyo did not loosen stiff, force screw head If you went to loosen put has had Nejikire! ! Strut is not rice stab remain broken screw into the screw hole, the exchange was going to ask, function and the telephone contact, etc. in the mere fact of a single screw without any problems, the cumbersome procedure to be sent back and re-packing, broken screw removal rub with a drill, was to be used. Although a large part by the personal qualities of workers assembling this, would like to ask the improvement and re-education. I think You would probably did not feel the hardness when tightening so that the tightening in the machine, at first, such as tightening by hand, that it is fundamental in the basic Nante screwed into the street of the thread. Can not only write the complaint in review, there is a good reason to cheap, I have a little regret that it was I buy those of another manufacturer even 10,000 yen higher. While losing might also be of a different manufacturer.
This review is about item#75996453.
Weighing at the time of charging
1
From Japan
On 2016-09-15 18:48:21
A little vibration, come off the battery. But when light is used tare, unusable and becomes heavier.
Distribution of rice
5
From Japan
On 2016-07-19 18:25:02
Small, moving a comfortable, lightweight, the price of the split has been satisfactory good (cheap) system.
This review is about item#75996453.
Weighing of paint
5
From Japan
On 2014-05-20 17:09:05
Screen also has easy to see very handy. After that I think better if there is AC100V specification
This review is about item#75996453.

Related Products