Buy more than* S$200* and get FREE SHIPPING

Rain Suit

4.33 (3)
Moisture Vapor Permeability (g/m2)
2000(24h)
Materials (lining)
PU coating 100%
Water Resistance (mm)
10000
Material
(Mesh) polyester mesh
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Material (Surface) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Material (Surface) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 to 104 100% polyester 86 to 96 170 to 175 LL OrangexNavy 1Set(Top and Bottom) 1 FS-7000 75998246 109.90 SGD
In stock
84 to 92 100% polyester 72 to 80 160 to 165 M OrangexNavy 1Set(Top and Bottom) 1 FS-7000 75998221 109.90 SGD
In stock
102 to 110 100% polyester 94 to 104 175 to 180 3L NavyxNavy 1Set(Top and Bottom) 1 FS-7000 75998194 109.90 SGD
In stock
115 to 125 100% polyester 105 to 115 180 to 185 4L NavyxNavy 1Set(Top and Bottom) 1 FS-7000 75998203 149.90 SGD
Shipped after 2017-11-30
84 to 92 100% polyester 72 to 80 160 to 165 M NavyxNavy 1Set(Top and Bottom) 1 FS-7000 75998167 139.90 SGD
Shipped after 2017-11-30
120 to 130 100% polyester 110 to 120 180 to 185 5L NavyxNavy 1Set(Top and Bottom) 1 FS-7000 75998212 109.90 SGD
Shipped after 2017-12-28
102 to 110 100% polyester 94 to 104 175 to 180 3L OrangexNavy 1Set(Top and Bottom) 1 FS-7000 75998255 109.90 SGD
In stock
120 to 130 100% polyester 110 to 120 180 to 185 5L OrangexNavy 1Set(Top and Bottom) 1 FS-7000 75998273 139.90 SGD
Shipped after 2017-11-30
90 to 98 100% polyester 78 to 88 165 to 170 L NavyxNavy 1Set(Top and Bottom) 1 FS-7000 75998176 109.90 SGD
In stock
96 to 104 100% polyester 86 to 96 170 to 175 LL NavyxNavy 1Set(Top and Bottom) 1 FS-7000 75998185 119.90 SGD
In stock
115 to 125 Polyester 100% 105 to 115 180 to 185 4L Orange x Navy 1Set(Top and Bottom) 1 FS-7000 75998264 109.90 SGD
In stock
90 to 98 Polyester 100% 78 to 88 165 to 170 L Orange x Navy 1Set(Top and Bottom) 1 FS-7000 75998237 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Satoyama volunteer · farm work
4
From Japan
On 2017-11-20 07:25:23
Rainforce is light and moisture permeable and does not need to be steamed while working.
This review is about item#75998246.
Outdoor work
5
From Japan
On 2017-05-22 18:00:25
It is easy to move, it is easy to check visibility such as working environment and easy to act
This review is about item#75998246.
Cleaning work
4
From Japan
On 2014-09-24 13:59:43
It is easy to move because there are gore in the arm and back part. There are no seams in the buttocks and knees, so it is difficult for the rain to penetrate. Rain from the neck does not enter. Color and reflection tape stand out and become safety measures.
This review is about item#75998221.

Related Products