Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge

4.83 (6)
Pressure Range (MPa)
1
Pricision (%)
+/-2.5F.S
Connection Screws
G3/8
Measuring Range (MPa)
0-1
Case Shape
Vertical collarless
Material
[Body] steel, the Display scale cover] polycarbonate, [connection thread] Brass (surface chrome plating)
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 (Gauge) 30 1PC 1 G3/8B phi75 1MPa 75998291 13.40 SGD
In stock
100 (Gauge) 35 1PC 1 G3/8B phi100 1MPa 75998307 16.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Pressure measurement of live steam
4
From Japan
On 2016-05-05 15:33:39
Price is not cheap but problem
This review is about item#75998291.
Always use the lifting pump
5
From Japan
On 2016-01-19 20:11:19
Always use the water pumps will not work without a problem.
This review is about item#75998291.
Use in plumbing
5
From Japan
On 2015-11-09 16:57:45
Very happy.
This review is about item#75998291.
It was impossible to use
5
From Japan
On 2015-05-12 09:07:35
I purchased as a spare for pressure measurement in the field. The other day we used to have the beginning instead of regular goods, was not available to be rise is any pressure gauge. I tried to open the middle it seems that tube section applied pressure on the gauge is jammed by soldering. Although I should have to make sure when the goods have arrived was too late in the field. Although whether or not the gauge goes up it had been considered to have been inspected before shipment minimum ...
Eya pressure for adjustment
5
From Japan
On 2014-09-18 13:29:22
It was used for Eya equipment adjustment of retrofit so also easy to see the numbers Confirmation of the change in pressure can work with peace of mind because you can see in 1 eye. For the first time since was used good use this time next also order.
This review is about item#75998291.
As cooling water drainage pressure gauge of equipment
5
From Japan
On 2014-08-06 13:32:15
Other manufacturers products and inferiority you can use without. It is also satisfied with the price basis.
This review is about item#75998307.

Related Products