Buy more than* S$200* and get FREE SHIPPING

Glycerin Pressure Gauge

2.60 (5)
Pricision (%)
+/-1.6F.S
Connection Screws
G1/4(BSP1/4)
Outer Diameter (phi mm)
67
Case Shape
A type without collar
Material
[Body] SUS304, [connection thread] Brass (surface chromium plating), [Bourdon tube] Brass
...see all
Product Options
ADD TO CART
Minimum Scale (MPa) Measuring Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Measuring Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 0-10 1PC 1 G1/4Bphi60(10MPa) 75998361 -
Discontinued
[x]
0.05 0-2.5 1PC 1 G1/4Bphi60(2.5MPa) 75998352 -
Discontinued
[x]
0.5 0-25 1PC 1 G1/4Bphi60(25MPa) 75998377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
High-pressure washing machine
5
From Japan
On 2016-03-29 15:01:30
For the pressure gauge is broken repair of high-pressure washing machine Maruyama. Durability would be a problem.
This review is about item#75998377.
Pressure display of pump
1
From Japan
On 2016-03-08 21:28:34
After installation, a bad system is crazy for a while and pressure display is crazy about 0.1MPa to 1.5MPa after the current one and a half years
This review is about item#75998361.
pump
4
From Japan
On 2015-02-10 16:46:59
Glycerin-filled pressure gauge is I'm glad I can be purchased at low cost. Size of the screw is more easy to use if there is a 3/8.
This review is about item#75998352.
Scuba diving filling
1
From Japan
On 2014-11-04 00:41:56
Installation was ruptured immediately after. I did not Fortunately injuries but dust flying around glycerin, took time to clean. It is recognition that dangerous goods. Since horrible to use, does not seem possible, but have replaced hope with other commodities, also it seems to be the same "good" will come, but it does not happen I feel that use horribly.
This review is about item#75998377.
Washing machine, used as a pressure gauge for the airless
2
From Japan
On 2014-09-25 13:34:11
As for the washing machine but we have used for the use of water Surface lacquer thinner, etc. can not be seen to melt the resin and stick with resin for airless
This review is about item#75998377.

Related Products