Buy more than* S$200* and get FREE SHIPPING

Vehicle Speed Wiring Connection For Audio Wire Harness

4.85 (20)
...see all
Product Options
ADD TO CART
Item.# Sales Price Availability Qty.
Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
20 Customer Reviews
The reviews are automatic translation.
Navi mounting
5
From Japan
On 2017-03-10 21:06:39
You can mounted without any problems, it very helpful because it is inexpensive.
This review is about item#75998501.
Navigation of the mounting
5
From Japan
On 2017-03-06 18:06:40
Coupler on by mounting complete. It does not have any problems. Cheap is good.
This review is about item#75998501.
Car maintenance
4
From Japan
On 2016-12-07 21:55:48
Since the fixing of the crimp terminal was sweet, it was used to rework. Otherwise, no problem, we are satisfied at low cost.
This review is about item#75998501.
At the time of the car navigation system installation
5
From Japan
On 2016-09-19 00:28:01
You can normally used in the following manufacturers genuine half.
This review is about item#75998501.
When Navi attachment of
5
From Japan
On 2016-05-04 04:28:50
Making is also firm also price have cheaper very satisfied
This review is about item#75998501.
Mounting of external navigation
5
From Japan
On 2016-01-17 17:23:32
Toyota, but was for the Suzuki was saved because it was the same as the Toyota Daihatsu minicars. Since it will be saved cheaper than the Yahoo auction. Please be cheaper other wiring.
This review is about item#75998501.
At the time of the navigation mounting of
5
From Japan
On 2015-07-13 16:41:33
You have to care a stock to go to unexpectedly buy
This review is about item#75998501.
Navi mounting
5
From Japan
On 2015-06-15 19:40:42
Essentials.
This review is about item#75998501.
Essential to the car navigation system mounted!
5
From Japan
On 2015-05-26 17:26:08
When installing the car navigation system in the car of the Suzuki system (also in the Toyota system), speed sensor, parking, for short thin is the body-side wiring when connecting the wiring of the back, but the connector mounting was the awkward resolved in this harness! It will be neat installation.
This review is about item#75998501.
Navi mounting
5
From Japan
On 2015-05-04 15:54:22
Enough it can be used. Than the previous type, since the firm is also connector and Giboshi is safe.
This review is about item#75998501.

Related Products