Buy more than* S$200* and get FREE SHIPPING

Silver Scale

Memory Pitch Lower Row (mm)
0.5
Finishing
Hard chrome plating
Material
Stainless SUS420J2
...see all>
Product Options
ADD TO CART
Overall Length x Width x Thickness (mm) Memory Pitch Upper Row (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length x Width x Thickness (mm) Memory Pitch Upper Row (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1050x35x1.5 1 (up to scale 100mm 0.5) 1000 420 1PC 1 SV-1000 86917372 -
Discontinued
[x]
335x25x1 1 (0.5 to scale 100mm) 300 63 1pc(s) 1 SV-300 86917354 -
Discontinued
[x]
640x30x1.2 1 (0.5 to scale 100mm) 600 181 1pc(s) 1 SV-600 86917363 -
Discontinued
[x]
1565x40x2 1 (0.5 to scale 100mm) 1500 950 1pc(s) 1 SV-1500 86917381 -
Discontinued
[x]
2065x40x2 1 (0.5 to scale 100mm) 2000 1259 1pc(s) 1 SV-2000 86917397 -
Discontinued
[x]
175x15x0.5 1 (0.5 to scale 100mm) 150 10 1pc(s) 1 SV-150 86917345 -
Discontinued
[x]
ADD TO CART

Related Products