Buy more than* S$200* and get FREE SHIPPING

Stainless Steal Scale

4.11 (9)
Purpose
Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work.
Material
Stainless SUS420J2
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 10 1PC 1 ST-150 86917467 -
Discontinued
[x]
300 63 1PC 1 ST-300 86917476 -
Discontinued
[x]
1500 950 1PC 1 ST-1500 86917503 -
Discontinued
[x]
2000 1259 1PC 1 ST-2000 86917512 -
Discontinued
[x]
600 181 1PC 1 ST-600 86917485 -
Discontinued
[x]
1000 420 1PC 1 ST-1000 86917494 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
To cut
5
From Japan
On 2017-08-17 10:47:40
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#86917485.
For research use
5
From Japan
On 2016-06-22 15:03:52
It is a general scale. It is easy to use.
This review is about item#86917467.
Model making
5
From Japan
On 2016-06-21 10:15:01
The price is reasonable. I am using 300 m of other company's products, but I am interested in small things, I bought it. I liked usability very much.
This review is about item#86917467.
Cutting sheet measuring, cutting ruler
1
From Japan
On 2016-05-25 16:22:17
The edge part finish on the back of the ruler is rough, so it can not be used as it scratches the target product. I would like returned or exchanged if possible.
This review is about item#86917503.
Cutting of cutting sheet
1
From Japan
On 2016-05-11 19:45:13
I slid the ruler on the PVC sheet and it got scratched. Chamfering of the cut surface of the board is insufficient. Shinwa products are disappointing because there was not such a thing, I would like to return it if possible and exchange it for Shinwa products.
This review is about item#86917503.
Cutting under a stereomicroscope
5
From Japan
On 2016-03-29 09:07:38
The uniformity of painting on the graduation is easy to see.
This review is about item#86917467.
Drafting
5
From Japan
On 2015-08-12 14:46:34
It was firmer and easier to use than I thought. I think that it may be a little cheaper.
This review is about item#86917494.
When making products with steel materials, use for measuring and drawing work
5
From Japan
On 2015-03-09 13:18:04
I think that it is very handy for scoring work and measuring work, and I think that it was good to purchase.
This review is about item#86917494.
Ink processing at the time of processing an iron plate
5
From Japan
On 2015-02-16 08:05:06
It is easy to see big numbers every 100 mm.
This review is about item#86917494.

Related Products