Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measuring Range (cm) Material Type Overall Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Material Type Overall Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Bamboo Numeric input 1000x28x4 1PC 1 BR-100CG 86917607 12.99 SGD
In stock
30 bamboo - 300x28x4 1pc(s) 1 BR-30C 86917564 4.99 SGD
In stock
50 - - 500x24x4 1pc(s) 1 BR-50C 86917573 5.99 SGD
In stock
100 bamboo - 1000x28x6 1pc(s) 1 BR-100C 86917582 10.99 SGD
In stock
50 bamboo Numeric input 500x22x4 1pc(s) 1 BR-50CG 86917591 6.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Interior work
5
From Japan
On 2017-10-13 16:48:41
I was looking for a bamboo stick with figures. It is useful for cutting of wall materials.
This review is about item#86917607.
Interior work
5
From Japan
On 2017-06-08 20:45:59
I did not want to scratch the material, so I was looking for bamboo-made ones with tick marks.
This review is about item#86917607.
Check the width of the work cloth during the work process
5
From Japan
On 2017-05-27 17:50:22
Because there are numbers on the scale, measuring is accurate and faster.
This review is about item#86917607.
Interior
4
From Japan
On 2016-06-13 20:54:50
It is a scarce bamboometer with numerals in every 100 mm scale. A slight difference, but practical and convenient. Like many other 1 meter bamboo scales, this also has a scale of 1 mm at both ends 100 mm, apart from that at 2 mm apart.
This review is about item#86917607.
Dimensions of cloths
5
From Japan
On 2015-06-08 20:20:01
There was no warpage, the discolored part of the clause was also minimal and easy to use.
This review is about item#86917582.

Related Products