Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Folding Rule
[x]close
All Products
>
Measurement, Survey Supplies
>
Straight Scales, Carpenter's Squares, Rulers
>
Straight Scales, Carpenter's Squares, Rulers
>
Folding Rule
Folding Rule
SK
(1)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Measuring Range (m)
1
Body Dimensions (mm)
Total length 210x total width 17x thickness 24
Number of Foldings
6
Weight (g)
47
Material
Wood
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
WFP-100C
86917652
4.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Fiber Scale
Shinwa Rules
10.99
-
18.99 SGD
(3)
Aramid paper adhesive tape
AS ONE
12.99
-
619.99 SGD
Fiber Folding ruler 5 folding 1mcm indication individual
Shinwa Rules
-
6 Folding Ruler Stainless Steel Top and Bottom 1mm pitch
Shinwa Rules
42.99 SGD
Ointment container plastic pot (sterile)
Matsuyoshi & Co
48.99
-
329.99 SGD
Mist sprinkler
Takagi
15.99 SGD
Explosion-proof radio pliers
NGK INSULATORS (BEALON)
189.99 SGD
8x10mm offset ratchet glasses
ESCO
57.99 SGD
>>
Customer Reviews
5 star
0
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Snow quality observation
From Japan
On 2018-03-20 07:44:43
I misunderstood size representation 200 as 2 m and I wanted 2 m things I bought It would be nice if there was notation written in mm or cm It was 2 cm in thickness after folding I am embarrassed that I am selfish
This review is about
item#86917652
.
Category
All Products
>
Measurement, Survey Supplies
>
Straight Scales, Carpenter's Squares, Rulers
>
Straight Scales, Carpenter's Squares, Rulers
>
Folding Rule
Related Products
Niigata Seiki
Niigata seiki tape measure
niigata seiki square
FP10
FS-100C
Range finder
Top