Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Center Finder

5.00 (1)
Purpose
For searching center of circle and a regular polygon., For searching center of circle and a regular polygon.
Body Dimensions (mm)
Total length 145x total width 145x thickness 15
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-145 86918291 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Core
5
From Japan
On 2016-02-23 16:06:51
Since it is a pencil type of scribball, it comes in contact with the frame, so I think that it will be better if the part there is improved.
This review is about item#86918291.

Related Products